Skip Content

 
LED Wall Pack Item close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Wall Pack Item

Technical Specs

  • LED Replacement For 250W HPS/MH 
  • Item LED Wall Pack 
  • Voltage 120 to 277VAC 
  • Height 15" 
  • Housing Finish Bronze 
Watts
Please Select
Lumens
Please Select
Lumens Per Watt
Please Select
Color Temp.
Please Select
Width
Please Select
Length
Please Select
Lens Material
Please Select
Series
Please Select
Light Distribution
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $500-$600 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Watts
Lumens
Lumens Per Watt
Color Temp.
Width
Length
Lens Material
Series
Light Distribution
Price
Qty
Please use Qty box to add item(s) to cart.
PVL3-180L-4K-U-DB
72.7
5337
73
4000K
8"
15"
Polycarbonate
PVL3

$590.00 / each

Enter location to check availability
Catalog Page #  NA

Price $590.00 / each

Technical Specs

  • LED Replacement For 250W HPS/MH
  • Item LED Wall Pack
  • Watts 72.7
  • Lumens 5337
  • Lumens Per Watt 73
  • Voltage 120 to 277VAC
  • Color Temp. 4000K
  • Height 15"
  • Width 8"
  • Length 15"
  • Housing Finish Bronze
  • Lens Material Polycarbonate
  • Series PVL3
PVL3-180L-5K-U-DB
72.7
5337
73
5000K
8"
15"
Polycarbonate
PVL3

$590.00 / each

Enter location to check availability
Catalog Page #  NA

Price $590.00 / each

Technical Specs

  • LED Replacement For 250W HPS/MH
  • Item LED Wall Pack
  • Watts 72.7
  • Lumens 5337
  • Lumens Per Watt 73
  • Voltage 120 to 277VAC
  • Color Temp. 5000K
  • Height 15"
  • Width 8"
  • Length 15"
  • Housing Finish Bronze
  • Lens Material Polycarbonate
  • Series PVL3
WGH-110L-4K-U-M
83
4888
92
4000K
7-1/4"
13"
Glass
WGH
Type IV

$550.00 / each

Enter location to check availability
Catalog Page #  NA

Price $550.00 / each

Technical Specs

  • LED Replacement For 250W HPS/MH
  • Item LED Wall Pack
  • Watts 83
  • Lumens 4888
  • Lumens Per Watt 92
  • Voltage 120 to 277VAC
  • Color Temp. 4000K
  • Height 15"
  • Width 7-1/4"
  • Length 13"
  • Housing Finish Bronze
  • Lens Material Glass
  • Series WGH
  • Light Distribution Type IV
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More