Skip Content

LED Wall Pack,71W,120-277V,4673L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Wall Pack, 71W, 120-277V, 4673L

Price $761.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21RU57
  • Mfr. Model # LMC30LU5K31
  • UNSPSC # 39111503
  • Catalog Page # 587
  • Shipping Weight 17.36 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED Wall Packs
Hubbell®
Use in entry or perimeter security lighting applications for commercial buildings, shopping centers, schools, and apartment complexes. Decorative but rugged construction protects internal components and provides excellent thermal management.

View More

Technical Specs

  • Item LED Wall Pack
  • Watts 71
  • Lumens 4673
  • Lumens Per Watt 65
  • Voltage 120 to 277VAC
  • Color Temp. 5000K
  • Height 9"
  • Width 12-1/8"
  • Length 16"
  • Housing Finish Bronze
  • Lens Material Impact Resistant Glass
  • Series LMC
  • CRI 76
  • Housing Material Die Cast Aluminum
  • Operating Temp. Range 0 Degrees to 40 Degrees C
  • Rated Life 50,000 hr.
  • Light Distribution Type III
  • Recommended Mounting Height 15 to 18 ft.
  • Description/Special Features Architectural Ribbed Design
  • Standards LM79, Listed to UL 1598 for use in wet Locations
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.