Skip Content

 
Exit Sign with Battery Backup close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Exit Sign with Battery Backup

HUBBELL


Technical Specs

  • ItemExit Sign with Battery Backup 
  • Fixture Wattage3.0 
  • Lamp TypeLED 
  • Letter ColorRed 
  • Housing ColorWhite 
  • Housing MaterialThermoplastic 
  • Battery TypeNickel Cadmium 
  • Number of Faces
BrandHUBBELL 
Depth
Please Select
Height
Please Select
Width
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Depth
Height
Width
Availability
Price
Qty
LXURWEI-WMV11
1-3/4"
9"
13"

Limited Quantity Available

$125.87 / each

Exit Sign,3.0W,Red,6 Faces
Catalog Page #  NA

Clearance Price:
$125.87 / each

Price: $139.85 / each

Technical Specs

  • ItemExit Sign with Battery Backup
  • Fixture Wattage3.0
  • Lamp TypeLED
  • Letter ColorRed
  • Housing ColorWhite
  • Housing MaterialThermoplastic
  • Depth1-3/4"
  • Height9"
  • Width13"
  • Battery TypeNickel Cadmium
  • Number of Faces6
LN4XRWEI-WM
5-1/4"
12"
15-3/4"

Limited Quantity Available

$701.10 / each

Exit Sign,3.0W,Red,6 Faces,12 in. H
Catalog Page #  NA

Clearance Price:
$701.10 / each

Price: $779.00 / each

Technical Specs

  • ItemExit Sign with Battery Backup
  • Fixture Wattage3.0
  • Lamp TypeLED
  • Letter ColorRed
  • Housing ColorWhite
  • Housing MaterialThermoplastic
  • Depth5-1/4"
  • Height12"
  • Width15-3/4"
  • Battery TypeNickel Cadmium
  • Number of Faces6