Skip Content

Emergency Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Emergency Light

HUBBELL


Technical Specs

  • ItemEmergency Light 
  • Input Voltage120/277 
BrandHUBBELL 
Watts @ 90 Minutes
Please Select
Lamp Watts
Please Select
Output Voltage
Please Select
Width
Please Select
Height
Please Select
Lamp Type
Please Select
Housing Material
Please Select
Housing Color
Please Select
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Watts @ 90 Minutes
Lamp Watts
Output Voltage
Width
Height
Lamp Type
Availability
Price
Qty
PGR-B
3
12VDC
LED

Clearance - Limited Quantity Available

$234.96 / each

Emergency Light,120/277V,3W
Catalog Page #  NA

Clearance Price:
$234.96 / each

Price: $383.25 / each

Technical Specs

  • ItemEmergency Light
  • Input Voltage120/277
  • Lamp Watts3
  • Output Voltage12VDC
  • Lamp TypeLED
  • Housing MaterialDie Cast Aluminum
  • Housing ColorBlack
LM36CH-12V-A31
36
12VDC
13-1/2"
11-1/2"
Incandescent

Item ships within 15 business days from supplier

$438.75 / each

Emerg Light,36W,11-1/2In H,13-1/2In W
Catalog Page #  NA

Price: $438.75 / each

Technical Specs

  • ItemEmergency Light
  • Input Voltage120/277
  • Lamp Watts36
  • Output Voltage12VDC
  • Width13-1/2"
  • Height11-1/2"
  • Lamp TypeIncandescent
  • Housing MaterialCorrosion Resistant Steel
  • Housing ColorWhite
LM40-12V-A31
40
12VDC
13-1/2"
11-1/2"
Incandescent

$405.00 / each

Emerg Light,40W,11-1/2In H,13-1/2In W
Catalog Page #  NA

Price: $405.00 / each

Technical Specs

  • ItemEmergency Light
  • Input Voltage120/277
  • Lamp Watts40
  • Output Voltage12VDC
  • Width13-1/2"
  • Height11-1/2"
  • Lamp TypeIncandescent
  • Housing MaterialCorrosion Resistant Steel
  • Housing ColorWhite
LZW2DI
10
5
6VDC
Incandescent

Clearance - Limited Quantity Available

$108.18 / each

Emergency Light,120/277V,5W
Catalog Page #  NA

Clearance Price:
$108.18 / each

Price: $120.20 / each

Technical Specs

  • ItemEmergency Light
  • Input Voltage120/277
  • Watts @ 90 Minutes10
  • Lamp Watts5
  • Output Voltage6VDC
  • Lamp TypeIncandescent
  • Housing MaterialThermoplastic
  • Housing ColorWhite
LMW130-12VI-FX
130
50
12VDC
Incandescent

$616.00 / each

Emergency Light,120/277V,50W
Catalog Page #  NA

Price: $616.00 / each

Technical Specs

  • ItemEmergency Light
  • Input Voltage120/277
  • Watts @ 90 Minutes130
  • Lamp Watts50
  • Output Voltage12VDC
  • Lamp TypeIncandescent
  • Housing MaterialSteel
  • Housing ColorWhite
EWL-27
30
12
6VDC
Incandescent

Clearance - Limited Quantity Available

$257.40 / each

Emergency Light,120/277V,12W
Catalog Page #  NA

Clearance Price:
$257.40 / each

Price: $286.00 / each

Technical Specs

  • ItemEmergency Light
  • Input Voltage120/277
  • Watts @ 90 Minutes30
  • Lamp Watts12
  • Output Voltage6VDC
  • Lamp TypeIncandescent
  • Housing MaterialThermoplastic
  • Housing ColorWhite
LZW30-I-0
30
6VDC

Clearance - Limited Quantity Available

$100.23 / each

Emergency Light,120/277V,0W
Catalog Page #  NA

Clearance Price:
$100.23 / each

Price: $169.50 / each

Technical Specs

  • ItemEmergency Light
  • Input Voltage120/277
  • Watts @ 90 Minutes30
  • Output Voltage6VDC
  • Housing MaterialThermoplastic
  • Housing ColorWhite
LMW40I-FX
40
20
6VDC
Incandescent

Clearance - Limited Quantity Available

$220.50 / each

Emergency Light,120/277V,20W
Catalog Page #  NA

Clearance Price:
$220.50 / each

Price: $245.00 / each

Technical Specs

  • ItemEmergency Light
  • Input Voltage120/277
  • Watts @ 90 Minutes40
  • Lamp Watts20
  • Output Voltage6VDC
  • Lamp TypeIncandescent
  • Housing MaterialSteel
  • Housing ColorWhite
TBW50I
50
25
12VDC
6"
4"
Incandescent

Clearance - Limited Quantity Available

$359.33 / each

Emergency Light,120/277V,25W,4In H,6In W
Catalog Page #  NA

Clearance Price:
$359.33 / each

Price: $399.25 / each

Technical Specs

  • ItemEmergency Light
  • Input Voltage120/277
  • Watts @ 90 Minutes50
  • Lamp Watts25
  • Output Voltage12VDC
  • Width6"
  • Height4"
  • Lamp TypeIncandescent
  • Housing MaterialSteel
  • Housing ColorWhite