Skip Content

 
6, Battery close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Voltage
  • Battery Capacity 8Ah 
  • Housing Material Plastic 
  • Terminal Type Flag Terminal 
  • Terminal Connection 0.250" Male Tab 
  • Color Black 
  • Width 4" 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $60-$70 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
0120707

$66.10 / each

Enter location to check availability
Catalog Page #  NA

Price $66.10 / each

Technical Specs

  • Voltage 6
  • Battery Capacity 8Ah
  • Housing Material Plastic
  • Terminal Type Flag Terminal
  • Terminal Connection 0.250" Male Tab
  • Color Black
  • Width 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More