Skip Content

 
Shaft Mount Speed Reducer, Indirect Drive, Parallel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Shaft Mount Speed Reducer, Indirect Drive, Parallel


Technical Specs

  • Speed Reducer Type Indirect Drive 
  • Shaft Orientation Parallel 
Nominal Output RPM
Please Select
Nominal Ratio
Please Select
Max. Output Torque
Please Select
Max. Input HP
Please Select
Bore Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • More than $5000 
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Nominal Output RPM
Nominal Ratio
Max. Output Torque
Max. Input HP
Bore Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
PT25215-15
120
15:1
20955 in.-lb.
41.6
2-15/16"

$5,962.00 / each

Enter location to check availability
Catalog Page #  NA

Price $5,962.00 / each

Technical Specs

  • Speed Reducer Type Indirect Drive
  • Shaft Orientation Parallel
  • Nominal Output RPM 120
  • Nominal Ratio 15:1
  • Max. Output Torque 20955 in.-lb.
  • Max. Input HP 41.6
  • Bore Dia. 2-15/16"
PT26307-15
120
15:1
38894 in.-lb.
77.1
3-7/16"

$9,315.00 / each

Enter location to check availability
Catalog Page #  NA

Price $9,315.00 / each

Technical Specs

  • Speed Reducer Type Indirect Drive
  • Shaft Orientation Parallel
  • Nominal Output RPM 120
  • Nominal Ratio 15:1
  • Max. Output Torque 38894 in.-lb.
  • Max. Input HP 77.1
  • Bore Dia. 3-7/16"
PT25215-09
200
9:1
20577 in.-lb.
68
2-15/16"

$5,962.00 / each

Enter location to check availability
Catalog Page #  NA

Price $5,962.00 / each

Technical Specs

  • Speed Reducer Type Indirect Drive
  • Shaft Orientation Parallel
  • Nominal Output RPM 200
  • Nominal Ratio 9:1
  • Max. Output Torque 20577 in.-lb.
  • Max. Input HP 68
  • Bore Dia. 2-15/16"
PT26307-09
200
9:1
28839 in.-lb.
95.3
3-7/16"

$9,315.00 / each

Enter location to check availability
Catalog Page #  NA

Price $9,315.00 / each

Technical Specs

  • Speed Reducer Type Indirect Drive
  • Shaft Orientation Parallel
  • Nominal Output RPM 200
  • Nominal Ratio 9:1
  • Max. Output Torque 28839 in.-lb.
  • Max. Input HP 95.3
  • Bore Dia. 3-7/16"
PT25215-25
70
25:1
24121 in.-lb.
29.9
2-15/16"

$5,962.00 / each

Enter location to check availability
Catalog Page #  NA

Price $5,962.00 / each

Technical Specs

  • Speed Reducer Type Indirect Drive
  • Shaft Orientation Parallel
  • Nominal Output RPM 70
  • Nominal Ratio 25:1
  • Max. Output Torque 24121 in.-lb.
  • Max. Input HP 29.9
  • Bore Dia. 2-15/16"
PT26307-25
70
25:1
40578 in.-lb.
50.3
3-7/16"

$9,315.00 / each

Enter location to check availability
Catalog Page #  NA

Price $9,315.00 / each

Technical Specs

  • Speed Reducer Type Indirect Drive
  • Shaft Orientation Parallel
  • Nominal Output RPM 70
  • Nominal Ratio 25:1
  • Max. Output Torque 40578 in.-lb.
  • Max. Input HP 50.3
  • Bore Dia. 3-7/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More