Skip Content

Speed Reducer,Indirect Drive,15:1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Speed Reducer, Indirect Drive, 15:1

Price $4,886.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14A714
  • Mfr. Model # PT24207-15
  • UNSPSC # 26111503
  • Catalog Page # N/A
  • Shipping Weight 126.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Shaft Mount Speed Reducer
  • Speed Reducer Type Indirect Drive
  • Shaft Orientation Parallel
  • Duty Standard
  • Input RPM 1750
  • Nominal Output RPM 120
  • Bore Dia. 2-7/16"
  • Nominal Ratio 15:1
  • Max. Input HP 28.6
  • Max. Output Torque 14395 in.-lb.
  • Number of Stages 2
  • Rotation Reversible
  • Base 14A740 or 414A744
  • Mounting Any Position Except Shafts Vertical
  • Lubrication Shipped Dry, Recommend 90W EP
  • Seal Type Double Lip
  • Bearings Tapered Roller
  • Pinion Material Carburized and Ground Steel
  • Gear Type Helical
  • Gear Material 8620 Steel
  • Housing Material Ductile Iron
  • Finish Acrylic
  • Solid/Hollow Output Shaft Hollow
  • Output Shaft Dia. 2-7/16"
  • Overall Length 10.38"
  • Standards AGMA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.