Skip Content

Involute Coupling,O D 1-3/8 In,3 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Involute Coupling, O D 1-3/8 In, 3 In L

Price $73.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15V661
  • Mfr. Model # 0332-00028
  • UNSPSC # 31163003
  • Catalog Page # 165
  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Involute Splined Coupling
  • Size 7/8
  • Number of Splines 13
  • Spline Design 16/32 DP 30 Degrees PA
  • Spline O.D. 0.875"
  • Outside Dia. 1-3/8"
  • Length 3"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am unable to see the inside of this coupling. Do you have any other photos? I would like to see the splines inside.

thank you.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about cheryl1 is loaded.
Additional information about cheryl1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are additional pictures of this item in the specification sheet for this unit. The additional information is not available on the website, but can be e-mailed to you. Thanks for using Grainger Ask & Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about DECA is loaded.
Additional information about DECA could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:52:34.433-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15V661, prod, sort_default
1 of 1
  • 2016-02-06 T19:52:34.435-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15V661, prod, sort_default
1 of 1