Skip Content

 
C-Face Speed Reducer, Hollow Output Shaft, Right Angle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C-Face Speed Reducer, Hollow Output Shaft, Right Angle


Technical Specs

  • Speed Reducer TypeC-Face 
  • Shaft OrientationRight Angle 
  • Worm Center Distance2.38" to 3.25" 
Nominal Output RPM
Please Select
Frame
Please Select
Nominal Ratio
Please Select
Max. Torque
Please Select
Max. Input HP
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $1500-$2000 
Select items to compareView Compare
143 Products
Compare /
Product #
Mfr.
Model #
Nominal Output RPM
Frame
Nominal Ratio
Max. Torque
Max. Input HP
Price
Qty
Please use Qty box to add item(s) to cart.
HERA45ES 15.60 143TC 1.125
117
143TC
15:1
2600 in.-lb.
5.14

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,143TC,15:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM117
  • Worm Center Distance2.38" to 3.25"
  • Frame143TC
  • Nominal Ratio15:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP5.14
HERA45ES 15.60 143TC 1.188
117
143TC
15:1
2600 in.-lb.
5.14

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,143TC,15:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM117
  • Worm Center Distance2.38" to 3.25"
  • Frame143TC
  • Nominal Ratio15:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP5.14
HERA45ES 15.60 143TC 1.000
117
143TC
15:1
2600 in.-lb.
5.14

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,143TC,15:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM117
  • Worm Center Distance2.38" to 3.25"
  • Frame143TC
  • Nominal Ratio15:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP5.14
HERA45ES 15.60 143TC 1.500
117
143TC
15:1
2600 in.-lb.
5.14

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,143TC,15:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM117
  • Worm Center Distance2.38" to 3.25"
  • Frame143TC
  • Nominal Ratio15:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP5.14
HERA45ES 15.60 143TC 1.438
117
143TC
15:1
2600 in.-lb.
5.14

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,143TC,15:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM117
  • Worm Center Distance2.38" to 3.25"
  • Frame143TC
  • Nominal Ratio15:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP5.14
HERA45ES 15.60 143TC 1.250
117
143TC
15:1
2600 in.-lb.
5.14

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,143TC,15:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM117
  • Worm Center Distance2.38" to 3.25"
  • Frame143TC
  • Nominal Ratio15:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP5.14
HERA45ES 15.60 182TC 1.438
117
182TC
15:1
2600 in.-lb.
5.14

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,182TC,15:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM117
  • Worm Center Distance2.38" to 3.25"
  • Frame182TC
  • Nominal Ratio15:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP5.14
HERA45ES 15.60 182TC 1.188
117
182TC
15:1
2600 in.-lb.
5.14

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,182TC,15:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM117
  • Worm Center Distance2.38" to 3.25"
  • Frame182TC
  • Nominal Ratio15:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP5.14
HERA45ES 15.60 182TC 1.000
117
182TC
15:1
2600 in.-lb.
5.14

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,182TC,15:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM117
  • Worm Center Distance2.38" to 3.25"
  • Frame182TC
  • Nominal Ratio15:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP5.14
HERA45ES 15.60 182TC 1.250
117
182TC
15:1
2600 in.-lb.
5.14

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,182TC,15:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM117
  • Worm Center Distance2.38" to 3.25"
  • Frame182TC
  • Nominal Ratio15:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP5.14
HERA45ES 15.60 182TC 1.125
117
182TC
15:1
2600 in.-lb.
5.14

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,182TC,15:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM117
  • Worm Center Distance2.38" to 3.25"
  • Frame182TC
  • Nominal Ratio15:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP5.14
HERA45ES 15.60 182TC 1.500
117
182TC
15:1
2600 in.-lb.
5.14

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,182TC,15:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM117
  • Worm Center Distance2.38" to 3.25"
  • Frame182TC
  • Nominal Ratio15:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP5.14
HERA45ES 15.60 56C 1.500
117
56C
15:1
2600 in.-lb.
5.14

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,56C,15:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM117
  • Worm Center Distance2.38" to 3.25"
  • Frame56C
  • Nominal Ratio15:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP5.14
HERA45ES 15.60 56C 1.125
117
56C
15:1
2600 in.-lb.
5.14

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,56C,15:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM117
  • Worm Center Distance2.38" to 3.25"
  • Frame56C
  • Nominal Ratio15:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP5.14
HERA45ES 15.60 56C 1.000
117
56C
15:1
2600 in.-lb.
5.14

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,56C,15:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM117
  • Worm Center Distance2.38" to 3.25"
  • Frame56C
  • Nominal Ratio15:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP5.14
HERA45ES 15.60 56C 1.188
117
56C
15:1
2600 in.-lb.
5.14

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,56C,15:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM117
  • Worm Center Distance2.38" to 3.25"
  • Frame56C
  • Nominal Ratio15:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP5.14
HERA45ES 15.60 56C 1.438
117
56C
15:1
2600 in.-lb.
5.14

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,56C,15:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM117
  • Worm Center Distance2.38" to 3.25"
  • Frame56C
  • Nominal Ratio15:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP5.14
HERA45ES 15.60 56C 1.250
117
56C
15:1
2600 in.-lb.
5.14

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,56C,15:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM117
  • Worm Center Distance2.38" to 3.25"
  • Frame56C
  • Nominal Ratio15:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP5.14
HERA45ES 11.36 143TC 1.500
175
143TC
10:1
2600 in.-lb.
7.06

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,143TC,10:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM175
  • Worm Center Distance2.38" to 3.25"
  • Frame143TC
  • Nominal Ratio10:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP7.06
HERA45ES 11.36 143TC 1.438
175
143TC
10:1
2600 in.-lb.
7.06

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,143TC,10:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM175
  • Worm Center Distance2.38" to 3.25"
  • Frame143TC
  • Nominal Ratio10:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP7.06
HERA45ES 11.36 143TC 1.250
175
143TC
10:1
2600 in.-lb.
7.06

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,143TC,10:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM175
  • Worm Center Distance2.38" to 3.25"
  • Frame143TC
  • Nominal Ratio10:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP7.06
HERA45ES 11.36 143TC 1.125
175
143TC
10:1
2600 in.-lb.
7.06

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,143TC,10:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM175
  • Worm Center Distance2.38" to 3.25"
  • Frame143TC
  • Nominal Ratio10:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP7.06
HERA45ES 11.36 143TC 1.188
175
143TC
10:1
2600 in.-lb.
7.06

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,143TC,10:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM175
  • Worm Center Distance2.38" to 3.25"
  • Frame143TC
  • Nominal Ratio10:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP7.06
HERA45ES 11.36 143TC 1.000
175
143TC
10:1
2600 in.-lb.
7.06

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,143TC,10:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM175
  • Worm Center Distance2.38" to 3.25"
  • Frame143TC
  • Nominal Ratio10:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP7.06
HERA45ES 11.36 182TC 1.188
175
182TC
10:1
2600 in.-lb.
7.06

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,182TC,10:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM175
  • Worm Center Distance2.38" to 3.25"
  • Frame182TC
  • Nominal Ratio10:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP7.06
HERA45ES 11.36 182TC 1.000
175
182TC
10:1
2600 in.-lb.
7.06

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,182TC,10:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM175
  • Worm Center Distance2.38" to 3.25"
  • Frame182TC
  • Nominal Ratio10:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP7.06
HERA45ES 11.36 182TC 1.250
175
182TC
10:1
2600 in.-lb.
7.06

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,182TC,10:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM175
  • Worm Center Distance2.38" to 3.25"
  • Frame182TC
  • Nominal Ratio10:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP7.06
HERA45ES 11.36 182TC 1.125
175
182TC
10:1
2600 in.-lb.
7.06

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,182TC,10:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM175
  • Worm Center Distance2.38" to 3.25"
  • Frame182TC
  • Nominal Ratio10:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP7.06
HERA45ES 11.36 182TC 1.438
175
182TC
10:1
2600 in.-lb.
7.06

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,182TC,10:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM175
  • Worm Center Distance2.38" to 3.25"
  • Frame182TC
  • Nominal Ratio10:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP7.06
HERA45ES 11.36 182TC 1.500
175
182TC
10:1
2600 in.-lb.
7.06

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,182TC,10:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM175
  • Worm Center Distance2.38" to 3.25"
  • Frame182TC
  • Nominal Ratio10:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP7.06
HERA45ES 11.36 56C 1.000
175
56C
10:1
2600 in.-lb.
7.06

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,56C,10:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM175
  • Worm Center Distance2.38" to 3.25"
  • Frame56C
  • Nominal Ratio10:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP7.06
HERA45ES 11.36 56C 1.188
175
56C
10:1
2600 in.-lb.
7.06

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,56C,10:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM175
  • Worm Center Distance2.38" to 3.25"
  • Frame56C
  • Nominal Ratio10:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP7.06
HERA45ES 11.36 56C 1.438
175
56C
10:1
2600 in.-lb.
7.06

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,56C,10:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM175
  • Worm Center Distance2.38" to 3.25"
  • Frame56C
  • Nominal Ratio10:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP7.06
HERA45ES 11.36 56C 1.500
175
56C
10:1
2600 in.-lb.
7.06

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,56C,10:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM175
  • Worm Center Distance2.38" to 3.25"
  • Frame56C
  • Nominal Ratio10:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP7.06
HERA45ES 11.36 56C 1.125
175
56C
10:1
2600 in.-lb.
7.06

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,56C,10:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM175
  • Worm Center Distance2.38" to 3.25"
  • Frame56C
  • Nominal Ratio10:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP7.06
HERA45ES 11.36 56C 1.250
175
56C
10:1
2600 in.-lb.
7.06

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,56C,10:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM175
  • Worm Center Distance2.38" to 3.25"
  • Frame56C
  • Nominal Ratio10:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP7.06
HERA45ES 7.80 143TC 1.250
240
143TC
7:1
2149 in.-lb.
8.5

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,143TC,7:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM240
  • Worm Center Distance2.38" to 3.25"
  • Frame143TC
  • Nominal Ratio7:1
  • Max. Torque2149 in.-lb.
  • Max. Input HP8.5
HERA45ES 7.80 143TC 1.188
240
143TC
7:1
2149 in.-lb.
8.5

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,143TC,7:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM240
  • Worm Center Distance2.38" to 3.25"
  • Frame143TC
  • Nominal Ratio7:1
  • Max. Torque2149 in.-lb.
  • Max. Input HP8.5
HERA45ES 7.80 143TC 1.500
240
143TC
7:1
2149 in.-lb.
8.5

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,143TC,7:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM240
  • Worm Center Distance2.38" to 3.25"
  • Frame143TC
  • Nominal Ratio7:1
  • Max. Torque2149 in.-lb.
  • Max. Input HP8.5
HERA45ES 7.80 143TC 1.438
240
143TC
7:1
2149 in.-lb.
8.5

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,143TC,7:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM240
  • Worm Center Distance2.38" to 3.25"
  • Frame143TC
  • Nominal Ratio7:1
  • Max. Torque2149 in.-lb.
  • Max. Input HP8.5
HERA45ES 7.80 143TC 1.125
240
143TC
7:1
2149 in.-lb.
8.5

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,143TC,7:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM240
  • Worm Center Distance2.38" to 3.25"
  • Frame143TC
  • Nominal Ratio7:1
  • Max. Torque2149 in.-lb.
  • Max. Input HP8.5
HERA45ES 7.80 143TC 1.000
240
143TC
7:1
2149 in.-lb.
8.5

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,143TC,7:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM240
  • Worm Center Distance2.38" to 3.25"
  • Frame143TC
  • Nominal Ratio7:1
  • Max. Torque2149 in.-lb.
  • Max. Input HP8.5
HERA45ES 7.80 182TC 1.188
240
182TC
7:1
2149 in.-lb.
8.5

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,182TC,7:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM240
  • Worm Center Distance2.38" to 3.25"
  • Frame182TC
  • Nominal Ratio7:1
  • Max. Torque2149 in.-lb.
  • Max. Input HP8.5
HERA45ES 7.80 182TC 1.000
240
182TC
7:1
2149 in.-lb.
8.5

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,182TC,7:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM240
  • Worm Center Distance2.38" to 3.25"
  • Frame182TC
  • Nominal Ratio7:1
  • Max. Torque2149 in.-lb.
  • Max. Input HP8.5
HERA45ES 7.80 182TC 1.250
240
182TC
7:1
2149 in.-lb.
8.5

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,182TC,7:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM240
  • Worm Center Distance2.38" to 3.25"
  • Frame182TC
  • Nominal Ratio7:1
  • Max. Torque2149 in.-lb.
  • Max. Input HP8.5
HERA45ES 7.80 182TC 1.125
240
182TC
7:1
2149 in.-lb.
8.5

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,182TC,7:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM240
  • Worm Center Distance2.38" to 3.25"
  • Frame182TC
  • Nominal Ratio7:1
  • Max. Torque2149 in.-lb.
  • Max. Input HP8.5
HERA45ES 7.80 182TC 1.438
240
182TC
7:1
2149 in.-lb.
8.5

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,182TC,7:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM240
  • Worm Center Distance2.38" to 3.25"
  • Frame182TC
  • Nominal Ratio7:1
  • Max. Torque2149 in.-lb.
  • Max. Input HP8.5
HERA45ES 7.80 182TC 1.500
240
182TC
7:1
2149 in.-lb.
8.5

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,182TC,7:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM240
  • Worm Center Distance2.38" to 3.25"
  • Frame182TC
  • Nominal Ratio7:1
  • Max. Torque2149 in.-lb.
  • Max. Input HP8.5
HERA45ES 7.80 56C 1.000
240
56C
7:1
2149 in.-lb.
8.5

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,56C,7:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM240
  • Worm Center Distance2.38" to 3.25"
  • Frame56C
  • Nominal Ratio7:1
  • Max. Torque2149 in.-lb.
  • Max. Input HP8.5
HERA45ES 7.80 56C 1.188
240
56C
7:1
2149 in.-lb.
8.5

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,56C,7:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM240
  • Worm Center Distance2.38" to 3.25"
  • Frame56C
  • Nominal Ratio7:1
  • Max. Torque2149 in.-lb.
  • Max. Input HP8.5
HERA45ES 7.80 56C 1.500
240
56C
7:1
2149 in.-lb.
8.5

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,56C,7:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM240
  • Worm Center Distance2.38" to 3.25"
  • Frame56C
  • Nominal Ratio7:1
  • Max. Torque2149 in.-lb.
  • Max. Input HP8.5
HERA45ES 7.80 56C 1.125
240
56C
7:1
2149 in.-lb.
8.5

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,56C,7:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM240
  • Worm Center Distance2.38" to 3.25"
  • Frame56C
  • Nominal Ratio7:1
  • Max. Torque2149 in.-lb.
  • Max. Input HP8.5
HERA45ES 7.80 56C 1.250
240
56C
7:1
2149 in.-lb.
8.5

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,56C,7:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM240
  • Worm Center Distance2.38" to 3.25"
  • Frame56C
  • Nominal Ratio7:1
  • Max. Torque2149 in.-lb.
  • Max. Input HP8.5
HERA45ES 7.80 56C 1.438
240
56C
7:1
2149 in.-lb.
8.5

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,56C,7:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM240
  • Worm Center Distance2.38" to 3.25"
  • Frame56C
  • Nominal Ratio7:1
  • Max. Torque2149 in.-lb.
  • Max. Input HP8.5
HERA45ES 59.79 143TC 1.438
29
143TC
60:1
2600 in.-lb.
1.34

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,143TC,60:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM29
  • Worm Center Distance2.38" to 3.25"
  • Frame143TC
  • Nominal Ratio60:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP1.34
HERA45ES 59.79 143TC 1.250
29
143TC
60:1
2600 in.-lb.
1.34

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,143TC,60:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM29
  • Worm Center Distance2.38" to 3.25"
  • Frame143TC
  • Nominal Ratio60:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP1.34
HERA45ES 59.79 143TC 1.188
29
143TC
60:1
2600 in.-lb.
1.34

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,143TC,60:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM29
  • Worm Center Distance2.38" to 3.25"
  • Frame143TC
  • Nominal Ratio60:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP1.34
HERA45ES 59.79 143TC 1.125
29
143TC
60:1
2600 in.-lb.
1.34

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,143TC,60:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM29
  • Worm Center Distance2.38" to 3.25"
  • Frame143TC
  • Nominal Ratio60:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP1.34
HERA45ES 59.79 143TC 1.500
29
143TC
60:1
2600 in.-lb.
1.34

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,143TC,60:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM29
  • Worm Center Distance2.38" to 3.25"
  • Frame143TC
  • Nominal Ratio60:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP1.34
HERA45ES 59.79 143TC 1.000
29
143TC
60:1
2600 in.-lb.
1.34

$1,661.00 / each

Enter location to check availability
Speed Reducer,C-Face,143TC,60:1
Catalog Page #  132 

Price $1,661.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM29
  • Worm Center Distance2.38" to 3.25"
  • Frame143TC
  • Nominal Ratio60:1
  • Max. Torque2600 in.-lb.
  • Max. Input HP1.34
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More