Skip Content

Packaging Cardboard Shredder, Web Cut Style close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Packaging Cardboard Shredder, Web Cut Style

Price $6,031.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5NXF8
  • Mfr. Model # Profi Pack 400
  • UNSPSC # 44101603
  • Catalog Page # 2152
  • Shipping Weight 96.0 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCardboard Shredder
  • ClassificationPackaging
  • Cut StyleWeb
  • Shredding Capacity1 Layer
  • Shredding Speed26.2 fpm
  • Wastebasket CapacityNo Container
  • Throat Width16-1/2"
  • DutyContinuous
  • Voltage @ 60 Hz115VAC
  • PhaseSingle
  • Amperage Draw12
  • ShredsCardboard
  • ColorLight Gray
  • Overall Dimensions14.2 x 23.22 x 14.5"
  • Green Certification or Other RecognitionRoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.


The HSM® cardboard shredder quickly converts used cardboard into high-quality packing material—perforating and sizing in one step. Easy to operate with a simple On/Off/reverse switch. Special cutting shafts perforate cardboard and simultaneously cut to required width. Bearing plates prevent cardboard from twisting, bending, or catching in the cutting device. Blade shafts are made of a single piece of induction-hardened metal.
Note: A power configuration form must be filled out prior to the order shipping.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.