Skip Content

CD Shredder,Cross-Cut,2500 pc. per hour close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

CD Shredder, Cross-Cut, 2500 pc. per hour

Price $10,173.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DZB4
  • Mfr. Model # 411.2OMDD
  • UNSPSC # 44101603
  • Catalog Page # 2152
  • Shipping Weight 215.0 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCD Shredder
  • ClassificationHigh Security
  • Cut StyleCross-Cut
  • Shred Size1 x 5mm
  • Shredding Capacity2500 pc. per hour
  • Security Level6
  • Shredding Speed1500 CD
  • Wastebasket Capacity38-1/2 gal.
  • Throat Width16"
  • DutyContinuous
  • Voltage @ 60 Hz115VAC
  • PhaseSingle
  • Amperage Draw7
  • ShredsCredit Cards, CD
  • ColorWhite
  • Overall Dimensions37.8 x 23.4 x 18.5"
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

The HSM® classic document shredder handles large workloads in 20 to 25 person departments. Powerful, specially adjusted motor runs for longer periods of time with thermal protection for high performance. Hardeners steel cutters can also handle standard paper clips and staples. Features keypad for constant operation and reverse, auto stop when container is full or door is open, convenient pull-out system, antijam technology, and heavy-duty casters.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.