Skip Content

Electronic Ear Muff,22dB,Grn close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electronic Ear Muff, 22dB, Grn

Price $110.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24K018
  • Mfr. Model # R-01526
  • UNSPSC # 46181902
  • Catalog Page # N/A
  • Shipping Weight 0.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Ear Muff
  • Noise Reduction Rating NRR 22dB
  • Color Green
  • Standards ANSI S3.19-1974
  • Includes 2 AA Batteries, 3.5mm Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about jwblack is loaded.
Additional information about jwblack could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger offers many different types of hearing protection for general industry, ear plugs for passive protection that can offer anywhere between 21 and 33 decibel (dB) NRR protection, regular ear muffs that can protect anywhere between 15 and 29 dB NRR protection and the electronic earmuff like pn# 24K018 (that offers 22 dB NRR) protection. Electronic versions that Grainger carries can offer NRR ratings anywhere from 19 dB to 26 dB NRR protection. Shooting ranges offer a unique situation and call out protection from intermittent, very high decibel exposures. A gunshot can exceed 150 decibels and even one exposure can cause hearing damage. Electronic versions of hearing protection are a good choice in this type of environment as they offer the ability to hear when necessary and then electronically “dampen” the sound of high level noise at times when it is needed (the time of a gunshot in this case). This allows the wearer to be protected from high noise and still offer protection in the way of allowing any communication to come through when necessary (which would be necessary when handling firearms). The electronic earmuff you are inquiring about will offer protection up to 23 decibels noise reduction rating. In order for you to know if this is an acceptable level of protection, you should consider the time you are exposed to the high level noise as well as the decibel range the noise is in.
Thank you for contacting Grainger Ask and Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about AmyH is loaded.
Additional information about AmyH could not be loaded.
+1point
2out of 3found this answer helpful.
Was this helpful?helpful2unhelpful1
  • 2016-02-06 T19:54:28.562-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_24K018, prod, sort_default
1 of 1
  • 2016-02-06 T19:54:28.564-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_24K018, prod, sort_default
1 of 1