Skip Content

Reusable Ear Plugs, Bell close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reusable Ear Plugs, Bell

HOWARD LEIGHT BY HONEYWELL

Technical Specs

  • Noise Reduction Rating NRR26dB 
  • Metal DetectableNo 
BrandHOWARD LEIGHT BY HONEYWELL 
Corded/Without Cord
Please Select
Size
Please Select
Plug Color
Please Select
Cord Color
Please Select
Plug Material
Please Select
Standards
Please Select
Item #Corded/Without CordSizePlug ColorCord ColorPlug MaterialStandardsAvailabilityPrice Qty
5FV25CordedMediumOrangeOrangeFoamANSI S3.19-1974

Typically in Stock

$80.40 / pkg. of 50

5FV24CordedMediumOrangeOrangeFoamANSI S3.19-1974

Typically in Stock

$99.75 / pkg. of 100

6DVG3CordedUniversalBlueYellowPolyurethane Foam/TPEANSI S3.19-1974, 29 CFR 1910.95, Z94.2-1994

Typically in Stock

$106.40 / pkg. of 100

16R202CordedUniversalOrangeOrangePVCANSI S3.19-1974

Typically in Stock

$6.20 / pkg. of 5

5FV22Without CordMediumOrangeFoamANSI S3.19-1974

Typically in Stock

$59.75 / pkg. of 100

6DVG2Without CordUniversalBluePolyurethane Foam/TPEANSI S3.19-1974, 29 CFR 1910.95, Z94.2-1994

Typically in Stock

$65.15 / pkg. of 100

16R201Without CordUniversalOrangePVCANSI S3.19-1974

Typically in Stock

$3.77 / pkg. of 5

Adding More Products

Alternate Search Terms