Polyurethane Foam Ear Plugs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Polyurethane Foam Ear Plugs

HOWARD LEIGHT BY HONEYWELL

Technical Specs

  • Plug Material:Polyurethane Foam 
  • Item:Ear Plugs 
Corded/Without Cord
Please Select
Noise Reduction Rating NRR
Please Select
Metal Detectable
Please Select
Size
Please Select
Plug Color
Please Select
Cord Color
Please Select
Pairs Per Package
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Corded/Without CordNoise Reduction Rating NRRMetal DetectableSizePlug ColorCord ColorAvailabilityPrice Qty
16R199Corded30dBNoRegularGreenYellow

Typically in Stock

$2.40 / pair

3NHH4Corded30dBNoUniversalGreenWhite

Typically in Stock

$65.90 / pkg. of 100

16R197Corded32dBNoRegularYellow/MagentaYellow

Typically in Stock

$2.44 / pkg. of 5

6XF60Corded32dBNoUniversalYellow/MagentaOrange

Typically in Stock

$35.95 / pkg. of 100

16R203Corded32dBYesRegularOrange/BlueBlue

Typically in Stock

$3.94 / pkg. of 5

4DY86Corded32dBYesUniversalOrange/BlueBlue

Typically in Stock

$55.30 / pkg. of 100

16R195Corded33dBNoRegularCoralTurquoise

Typically in Stock

$2.81 / pkg. of 5

16R198Without Cord30dBNoRegularGreen

Typically in Stock

$1.21 / pair

1GAE1Without Cord30dBNoUniversalGreen

Typically in Stock

$45.80 / pkg. of 200

3WU35Without Cord30dBNoUniversalGreen

Typically in Stock

$90.50 / pkg. of 500

3NHK4Without Cord31dBNoUniversalYellow/Orange

Typically in Stock

$60.70 / pkg. of 200

16R196Without Cord32dBNoRegularYellow/Magenta

Typically in Stock

$1.25 / pkg. of 5

1GAE2Without Cord32dBNoUniversalYellow/Magenta

Typically in Stock

$42.35 / pkg. of 200

3WU37Without Cord32dBNoUniversalYellow/Magenta

Typically in Stock

$81.25 / pkg. of 500

1GAD9Without Cord33dBNoUniversalCoral

Typically in Stock

$48.00 / pkg. of 200

3WU33Without Cord33dBNoUniversalCoral

Typically in Stock

$108.40 / pkg. of 500

5FV14Without Cord33dBNoUniversalOrange

Typically in Stock

$47.85 / pkg. of 200

3LCA2Without Cord33dBNoUniversalRed/White/Blue

Typically in Stock

$53.10 / pkg. of 200

3NHD8Without Cord33dBNoUniversalYellow/Orange

Typically in Stock

$58.85 / pkg. of 200

Adding More Products