Skip Content

 
Hearing Band close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Plug Color Orange 
Shape
Please Select
Noise Reduction Rating NRR
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Shape
Noise Reduction Rating NRR
Price
Qty
Please use Qty box to add item(s) to cart.
QB1HYG
Bell
27dB

$8.15 / each

Enter location to check availability
Catalog Page #  NA

Price $8.15 / each

Technical Specs

  • Shape Bell
  • Noise Reduction Rating NRR 27dB
  • Plug Color Orange
PERCAP
Pod
21dB

$7.49 / each

Enter location to check availability
Catalog Page #  NA

Price $7.49 / each

Technical Specs

  • Shape Pod
  • Noise Reduction Rating NRR 21dB
  • Plug Color Orange
QB3HYG
Pod
23dB

$8.04 / pair

Enter location to check availability
Catalog Page #  2048 

Price $8.04 / pair

Technical Specs

  • Shape Pod
  • Noise Reduction Rating NRR 23dB
  • Plug Color Orange
QB2HYG
Tapered
25dB

$8.30 / pair

Enter location to check availability
Catalog Page #  2048 

Price $8.30 / pair

Technical Specs

  • Shape Tapered
  • Noise Reduction Rating NRR 25dB
  • Plug Color Orange
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms