Skip Content

Hearing Band,25dB,Arrow,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hearing Band, 25dB, Arrow, PR

Price $8.04 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9UA93
  • Mfr. Model # QB2HYG
  • UNSPSC # 46181901
  • Catalog Page # 2264
  • Shipping Weight 0.09 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHearing Band
  • Noise Reduction Rating NRR25dB
  • ShapeTapered
  • Plug ColorOrange
  • Plug MaterialFoam
  • Band ColorOrange
  • Band MaterialPolypropylene
  • StandardsANSI S3.19-1974, EN 352-2:1993 / EN-24869-1:1993
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Soft pods rest partially in the ear for protection and comfort. Proprietary band design keeps pods from touching surfaces when put down, to avoid contamination. With reusable zipper bag.

Alternate Products


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Have used this type for eight years now and love it. The only reason it didn't get 5 stars is because of the replacement ear pads. They are of 2-part design, and sometimes the adhesive bond between the parts fails. November 21, 2014
  • 2015-03-29T20:00:56.890-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_9UA93, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Wronk\ page number (again)

Why does "click on catalog page number" always go to the wrong page... on MANY products at Grainger.com? Seems like a very simple thing that should work... but rarely does.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about DonnaDD is loaded.
Additional information about DonnaDD could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I apologize for the inconvience. We were having some technical issues while we transitioned from the old to the new catalog on line but everything should be working properly. If you need further assistance, please contact us at 800-323-0620.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-29T19:44:55.948-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9UA93, prod, sort_default
1 of 1
  • 2015-03-29T19:44:55.950-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9UA93, prod, sort_default
1 of 1