Skip Content

 
Foam Ear Plugs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Foam Ear Plugs

HOWARD LEIGHT BY HONEYWELL


Technical Specs

  • Metal DetectableNo 
  • SizeUniversal 
  • Plug MaterialFoam 
  • ItemEar Plugs 
Corded/Without Cord
Please Select
Noise Reduction Rating NRR
Please Select
Plug Color
Please Select
Cord Color
Please Select
Pairs Per Package
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Corded/Without Cord
Noise Reduction Rating NRR
Plug Color
Cord Color
Pairs Per Package
Availability
Price
Qty
LPF-30
Corded
30dB
Green
Yellow
100

$43.70 / pkg. of 100

Ear Plugs,30dB,Corded,Univ,PK100
Catalog Page #  2230 

Price: $43.70 / pkg. of 100

Technical Specs

  • Corded/Without CordCorded
  • Noise Reduction Rating NRR30dB
  • Metal DetectableNo
  • SizeUniversal
  • Plug ColorGreen
  • Cord ColorYellow
  • Plug MaterialFoam
  • ItemEar Plugs
  • Pairs Per Package100
MTX-OR-LS4
Without Cord
29dB
Orange
200

$37.85 / pkg. of 200

Ear Plugs,29dB,W/o Cord,Univ,PK200
Catalog Page #  2229 

Price: $37.85 / pkg. of 200

Technical Specs

  • Corded/Without CordWithout Cord
  • Noise Reduction Rating NRR29dB
  • Metal DetectableNo
  • SizeUniversal
  • Plug ColorOrange
  • Plug MaterialFoam
  • ItemEar Plugs
  • Pairs Per Package200
MTX-1-OR-D
Without Cord
29dB
Orange
500

$105.00 / pkg. of 500

Ear Plugs,29dB,W/o Cord,Univ,PK500
Catalog Page #  2229 

Price: $105.00 / pkg. of 500

Technical Specs

  • Corded/Without CordWithout Cord
  • Noise Reduction Rating NRR29dB
  • Metal DetectableNo
  • SizeUniversal
  • Plug ColorOrange
  • Plug MaterialFoam
  • ItemEar Plugs
  • Pairs Per Package500
LPF-1
Without Cord
30dB
Green
200

$45.00 / pkg. of 200

Ear Plugs,30dB,W/o Cord,Univ,PK200
Catalog Page #  2230 

Price: $45.00 / pkg. of 200

Technical Specs

  • Corded/Without CordWithout Cord
  • Noise Reduction Rating NRR30dB
  • Metal DetectableNo
  • SizeUniversal
  • Plug ColorGreen
  • Plug MaterialFoam
  • ItemEar Plugs
  • Pairs Per Package200
LL-1
Without Cord
32dB
Yellow/Magenta
200

$37.55 / pkg. of 200

Ear Plugs,32dB,W/o Cord,Univ,PK200
Catalog Page #  2230 

Price: $37.55 / pkg. of 200

Technical Specs

  • Corded/Without CordWithout Cord
  • Noise Reduction Rating NRR32dB
  • Metal DetectableNo
  • SizeUniversal
  • Plug ColorYellow/Magenta
  • Plug MaterialFoam
  • ItemEar Plugs
  • Pairs Per Package200