Skip Content

Ear Plug Fit Test System, 250 to 4000 Hz Frequency Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ear Plug Fit Test System, 250 to 4000 Hz Frequency Range

Price $3,934.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3GYD2
  • Mfr. Model # VERIPRO
  • UNSPSC # 46181901
  • Catalog Page # 2264
  • Shipping Weight 7.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ear Plug Fit Test System
  • Frequency Range 250 to 4000 Hz
  • Includes Software, Audio Processor, Headphones, USB Cable, Quick Reference Guide, Replacement Ear Cushions, Carrying Case
  • System Requirements 700Mhz CPU, 256MB RAM, 500MB HD, Windows XP with SP2 or later, Microsoft .NET Framework 2.0
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



VeriPRO® Fit Testing System
Provides accurate assessment of employees' hearing protection. 3-part process checks effectiveness of ear plug fit in each ear over a range of frequencies. Helps fulfill OSHA requirements for proper fit, provides training opportunity, and documents results. Employees can select and compare protectors. Includes software, audio processor, headphones, USB cable, quick reference guide, replacement ear cushions, and carrying case.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.