Skip Content

 
Ear Muff close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ear Muff Style
Please Select
Noise Reduction Rating NRR
Please Select
Dielectric
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
17 Products
Compare /
Item #
Mfr.
Model #
Ear Muff Style
Noise Reduction Rating NRR
Dielectric
Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1013460
Behind-the-Neck
22dB
No
Black

$17.11 / each

Ear Muff,22dB,Neckband,Black
Catalog Page #  2265 

Price $17.11 / each

Technical Specs

  • Ear Muff StyleBehind-the-Neck
  • Noise Reduction Rating NRR22dB
  • DielectricNo
  • ColorBlack
1011994
Behind-the-Neck
25dB
No
Gray

$16.26 / each

Ear Muff,25dB,Neckband,Gray
Catalog Page #  2265 

Price $16.26 / each

Technical Specs

  • Ear Muff StyleBehind-the-Neck
  • Noise Reduction Rating NRR25dB
  • DielectricNo
  • ColorGray
1011996
Behind-the-Neck
28dB
No
Black

$39.20 / each

Ear Muff,28dB,Neckband,Black
Catalog Page #  2265 

Price $39.20 / each

Technical Specs

  • Ear Muff StyleBehind-the-Neck
  • Noise Reduction Rating NRR28dB
  • DielectricNo
  • ColorBlack
1013461
Folding
23dB
No
Black

$28.90 / each

Ear Muff,Folding,Black,23dB
Catalog Page #  NA

Price $28.90 / each

Technical Specs

  • Ear Muff StyleFolding
  • Noise Reduction Rating NRR23dB
  • DielectricNo
  • ColorBlack
1011600
Folding
25dB
Yes
Black/Green

$22.95 / each

Ear Muff,25dB,Folding,Black/Green
Catalog Page #  2266 

Price $22.95 / each

Technical Specs

  • Ear Muff StyleFolding
  • Noise Reduction Rating NRR25dB
  • DielectricYes
  • ColorBlack/Green
1013942
Folding
27dB
No
Green

$34.85 / each

Ear Muff,27dB,Folding,Green
Catalog Page #  NA

Price $34.85 / each

Technical Specs

  • Ear Muff StyleFolding
  • Noise Reduction Rating NRR27dB
  • DielectricNo
  • ColorGreen
1010925
Multi-Position
26dB
Yes
Blue

$15.76 / each

Ear Muff,26dB,Multi-Position,Blue
Catalog Page #  2266 

Price $15.76 / each

Technical Specs

  • Ear Muff StyleMulti-Position
  • Noise Reduction Rating NRR26dB
  • DielectricYes
  • ColorBlue
1010926
Multi-Position
27/25/25dB
Yes
Blue

$26.15 / each

Ear Muff,27/25/25dB,Multi-Position,Blue
Catalog Page #  2266 

Price $26.15 / each

Technical Specs

  • Ear Muff StyleMulti-Position
  • Noise Reduction Rating NRR27/25/25dB
  • DielectricYes
  • ColorBlue
1010927
Multi-Position
29/27/27dB
Yes
Gray

$33.00 / each

Ear Muff,29/27/27dB,Multi-Position,Gray
Catalog Page #  2266 

Price $33.00 / each

Technical Specs

  • Ear Muff StyleMulti-Position
  • Noise Reduction Rating NRR29/27/27dB
  • DielectricYes
  • ColorGray
1011142
Over-the-Head
20dB
Yes
Blue

$16.84 / each

Ear Muff,20dB,Headband,Blue
Catalog Page #  NA

Price $16.84 / each

Technical Specs

  • Ear Muff StyleOver-the-Head
  • Noise Reduction Rating NRR20dB
  • DielectricYes
  • ColorBlue
1017292
Over-the-Head
23dB
No
Black/Gray

$73.15 / each

Ear Muff,23dB,Headband,Black/Gray
Catalog Page #  2265 

Price $73.15 / each

Technical Specs

  • Ear Muff StyleOver-the-Head
  • Noise Reduction Rating NRR23dB
  • DielectricNo
  • ColorBlack/Gray
1010922
Over-the-Head
25dB
No
Gray

$16.70 / each

Ear Muff,25dB,Over-the-Head,Gray
Catalog Page #  2266 

Price $16.70 / each

Technical Specs

  • Ear Muff StyleOver-the-Head
  • Noise Reduction Rating NRR25dB
  • DielectricNo
  • ColorGray
1010928
Over-the-Head
26dB
Yes
Green

$16.22 / each

Ear Muff,26dB,Over-the-Head,Green
Catalog Page #  2266 

Price $16.22 / each

Technical Specs

  • Ear Muff StyleOver-the-Head
  • Noise Reduction Rating NRR26dB
  • DielectricYes
  • ColorGreen
1011146
Over-the-Head
27dB
Yes
Blue

$42.10 / each

Ear Muff,27dB,Over-the-Head,Blue
Catalog Page #  NA

Price $42.10 / each

Technical Specs

  • Ear Muff StyleOver-the-Head
  • Noise Reduction Rating NRR27dB
  • DielectricYes
  • ColorBlue
1010929
Over-the-Head
28dB
Yes
Green

$29.15 / each

Ear Muff,28dB,Over-the-Head,Green
Catalog Page #  NA

Price $29.15 / each

Technical Specs

  • Ear Muff StyleOver-the-Head
  • Noise Reduction Rating NRR28dB
  • DielectricYes
  • ColorGreen
1013941
Over-the-Head
30dB
No
Green

$39.70 / each

Ear Muff,30dB,Over-the-Head,Green
Catalog Page #  2266 

Price $39.70 / each

Technical Specs

  • Ear Muff StyleOver-the-Head
  • Noise Reduction Rating NRR30dB
  • DielectricNo
  • ColorGreen
1010970
Over-the-Head
30dB
Yes
Black

$36.30 / each

Ear Muff,30dB,Over-the-Head,Black
Catalog Page #  2266 

Price $36.30 / each

Technical Specs

  • Ear Muff StyleOver-the-Head
  • Noise Reduction Rating NRR30dB
  • DielectricYes
  • ColorBlack