Skip Content

Ear Muff,30dB,Over-the-H,Bk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ear Muff, 30dB, Over-the-H, Bk

Price $32.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DY87
  • Mfr. Model # 1010924
  • UNSPSC # 46181902
  • Catalog Page # 2266
  • Shipping Weight 0.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEar Muff
  • Noise Reduction Rating NRR30dB
  • Ear Muff StyleOver-the-Head
  • ColorBlack
  • StandardsANSI S3.19-1974
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Provides consistent attenuation across most frequencies and features an adjustable steel-wire headband with replaceable snap-in ear cushions.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by These earmuffs are very comfortable to wear and really block out noise. This ear muff is also available in a dielectric model. I have both of these and both are very comfortable to wear. With a 30 db noise reduction rating (the best I have found) they really block out damaging noise. I use these ear muffs at work for deadening mechanical noise and at home when using power equipment. The price of these ear muffs is very reasonable for the level of protection they offer. I wish I had started wearing high quality ear protection like this years ago before I damaged my hearing. Now I am trying to prevent additional hearing damage. March 23, 2012
  • 2015-04-17T19:38:50.645-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_4DY87, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.