Skip Content

 
Cap-Mounted Ear Muff close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cap-Mounted Ear Muff


Noise Reduction Rating NRR
Please Select
Color
Please Select
Dielectric
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Noise Reduction Rating NRR
Color
Dielectric
Price
Qty
Please use Qty box to add item(s) to cart.
1011991
23dB
Gray
No

$18.10 / each

Enter location to check availability
Catalog Page #  2052 

Price $18.10 / each

Technical Specs

  • Noise Reduction Rating NRR 23dB
  • Color Gray
  • Dielectric No
1011601
23dB
Green
Yes

$16.46 / each

Enter location to check availability
Catalog Page #  2052 

Price $16.46 / each

Technical Specs

  • Noise Reduction Rating NRR 23dB
  • Color Green
  • Dielectric Yes
1011602
25dB
Green
Yes

$26.30 / each

Enter location to check availability
Catalog Page #  2052 

Price $26.30 / each

Technical Specs

  • Noise Reduction Rating NRR 25dB
  • Color Green
  • Dielectric Yes
1011993
27dB
Black
No

$38.10 / each

Enter location to check availability
Catalog Page #  2052 

Price $38.10 / each

Technical Specs

  • Noise Reduction Rating NRR 27dB
  • Color Black
  • Dielectric No
1011603
27dB
Black
Yes

$40.40 / each

Enter location to check availability
Catalog Page #  2052 

Price $40.40 / each

Technical Specs

  • Noise Reduction Rating NRR 27dB
  • Color Black
  • Dielectric Yes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More