Skip Content

Wall Furnace,Direct Vent,115V,NG,18KBtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wall Furnace, Direct Vent, 115V, NG, 18KBtuH

Price $865.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RCH3
  • Mfr. Model # HWDV181BDVN
  • UNSPSC # 40101805
  • Catalog Page # N/A
  • Shipping Weight 60.0 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Wall Furnace
  • Heater TypeFan Forced
  • Gas TypeNG
  • BtuH Input18,000
  • BtuH Output12,600
  • Ignition TypeMatchless Piezo
  • Air Flow200 cfm
  • Vent TypeConcentric Direct Vent
  • Voltage115
  • Vent5"
  • Wall TypeExterior
  • Gas Connection3/8" NPT
  • Width22-5/16"
  • Depth7-3/8"
  • Height25-3/16"
  • Wall Opening Width6-1/4"
  • Wall Opening Depth4-1/2 to 12-1/8"
  • Wall Opening Height6-1/4"
  • Floor to Center of Vent24-1/2"
  • Amps AC0.4
  • Number of Speeds1
  • Built-In FeaturesBlower and Thermostat
  • FinishBeige Textured Paint
  • Manufacturers Warranty LengthLimited 1 yr. Parts, 10 yr. Heat Chamber
  • StandardsUL
  • IncludesMounting Hardware, Vent Tube and Vent Cap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

convert to lp?

i am currently interested in purchasing houswarmer heater item code 2RCH3 is this product capable of being converted to lp istead of np?thankyou
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about 19947 is loaded.
Additional information about 19947 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This heater is not convertable. It is sold as a NG and LP model The LP model is 2RCH4.

Thank you for using Grainger Ask and Answer.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:36:08.776-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RCH3, prod, sort_default
1 of 1
  • 2015-07-28T19:36:08.778-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RCH3, prod, sort_default
1 of 1