Skip Content

Wall Furnace,Direct Vent,115V,LP,18KBtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Wall Furnace, Direct Vent, 115V, LP, 18KBtuH

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2RCH4
  • Mfr. Model # HWDV181BDVP
  • UNSPSC # 40101805
  • Catalog Page # N/A
  • Shipping Weight 60.65 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gas Wall Furnace
  • Heater Type Fan Forced
  • Gas Type LP
  • BtuH Input 18,000
  • BtuH Output 12,600
  • Ignition Type Matchless Piezo
  • Air Flow 200 cfm
  • Vent Type Concentric Direct Vent
  • Voltage 115
  • Vent 5"
  • Wall Type Exterior
  • Gas Connection 3/8" NPT
  • Width 22-5/16"
  • Depth 7-3/8"
  • Height 25-3/16"
  • Wall Opening Width 6-1/4"
  • Wall Opening Depth 4-1/2 to 12-1/8"
  • Wall Opening Height 6-1/4"
  • Floor to Center of Vent 24-1/2"
  • Amps AC 0.4
  • Number of Speeds 1
  • Built-In Features Blower and Thermostat
  • Finish Beige Textured Paint
  • Manufacturers Warranty Length Limited 1 yr. Parts, 10 yr. Heat Chamber
  • Standards UL
  • Includes Mounting Hardware, Vent Tube and Vent Cap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.