Skip Content

In-line Duct Fan Heater,130 cfm,6 in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

In-line Duct Fan Heater, 130 cfm, 6 in.

Price $582.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6LHG1
  • Mfr. Model # HP6-1000120-2T
  • UNSPSC # 40101604
  • Catalog Page # 3688
  • Shipping Weight 5.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Installs in existing ductwork, providing individual room temp. control. Integrated 24V control board interfaces with supplied 24V heating/cooling thermostat, allowing unit to run independently of main heating equipment and to be used as a backup heating system. Cool by enhancing air flow during central air conditioning operation.

View More

Technical Specs

  • Item In-line Duct Fan Heater
  • BtuH Output 3413/1707
  • Fits Duct Dia. 6"
  • Voltage 120
  • Hz 60
  • CFM @ 0.000-In. SP 130
  • CFM @ 0.100-In. SP 90
  • CFM @ 0.125-In. SP 40
  • Sones @ 0.500-In. SP @ 5 Ft. 1.25
  • Max. Inlet Temp. 180 Degrees F
  • Max. Amps 8.33
  • Heater Watts 1000/500
  • Motor RPM 1400
  • Motor Enclosure Totally Enclosed
  • Length 10-1/2"
  • Width 6"
  • Height 8-3/8"
  • Housing Dia. 6"
  • Flange Width 6"
  • Housing Material Galvanized Steel
  • Housing Finish White Powder Coated Finish
  • Mounting Position Horizontal
  • Speed Control No
  • Standards ETL US/C
  • Includes Integrated Control Board and Low Voltage White Thermostat with 2 Stage Heat, 1 Stage Cool, Must be Hardwired
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.