Skip Content

Electric Infrared Heater,5120 BtuH,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Infrared Heater, 5120 BtuH, 120V

Price $592.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6DMK8
  • Mfr. Model # GHZE15120AF
  • UNSPSC # 40101824
  • Catalog Page # 4285
  • Shipping Weight 12.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Infrared Heater
  • Indoor/OutdoorIndoor/Outdoor
  • Mounting TypeFloor Stand
  • Watts1500
  • BtuH Output5120
  • Voltage120
  • Amps @ 1 Phase12.5
  • Beam Pattern60 Degrees
  • Number of Lamps1
  • Height15"
  • Width18"
  • Length27-1/2"
  • Housing MaterialAluminum
  • Phase1
  • FinishBrushed Aluminum
  • NEMA Plug5-15P
  • Cord Length9 ft.
  • Cord TypeSJEO 14/3 with Molded Plug
  • StandardsETL
  • IncludesUpright Floor Stand, On/Off Switch, Tip Over Safety Switch, Patented Irlens
  • Watts Delivered/Sq.-Ft. 81500
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Electric Infrared Heater
Features an IR lens that focuses heat at a specific target without wasting energy heating unused space. Reaches full heat in 3 min. and has no moving parts. Use indoors and out.


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by We had our heater for 1 week when the main heating element came loose and it stopped working. Product is not very durable. March 17, 2014
  • 2015-07-27T19:47:43.309-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6DMK8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We need a quick and inexpensive way to make sure we are not bringing bed bugs into our facilities without being invasive to our youth clients. I understand there may be a "box" available that a pack and other belongings can be put into and then heated to assure that any bed bugs are killed. Is this a product you have or could you refer me to someone who might? Thank you.
2 years ago
by
Read all my Q&A
 
Please wait while more information about FOYcrisishousing is loaded.
Additional information about FOYcrisishousing could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We do not offer a specific "heater box" for the purpose of killing bed bugs. The tempure must be above 140° F to kill the bed bugs. Our heaters are designed for comfort heat and will not be able to maintain the temperature necessary to do the job and operate safely. If you have more questions please call our HVAC tech support team at 800-472-4643

Thank you for using Grainger Ask and Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-27T19:53:14.746-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DMK8, prod, sort_default
1 of 1
  • 2015-07-27T19:53:14.748-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DMK8, prod, sort_default
1 of 1