Skip Content

Interlock Metal Hose,Smoothbore,2.5 x168 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Interlock Metal Hose, Smoothbore, 2.5 x168

Price $497.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 16T837
  • Mfr. Model # UFS18S0250-14AMM
  • UNSPSC # 40142007
  • Catalog Page # 3956
  • Shipping Weight 36.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInterlocked Metal Hose
  • TypeSmoothbore (Lined)
  • Dia. (In.)2-1/2
  • Length (In.)168
  • Static Min. Bend Radius (In.)12
  • Max. Temp. (F)1200
  • Fitting Type304 Stainless Schedule 40 Male Nipples (Welded Each End)
  • Braid MaterialUnbraided
  • Hose Material304 Stainless Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


    Constructed from two 0.018" 304 stainless steel strips to form a durable armored hose with a smooth, abrasion-resistant metal liner. Suitable for bulk transfer of grain, wood chips, plastic pellets, and other abrasive materials.

    Alternate Products

    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.