Skip Content

Flexible Metal Hose,Dia 2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flexible Metal Hose, Dia 2 In

HOSE MASTER

Price: $473.50 / each

Please sign in or register to access lists

Check Availability
Product ships within 7 business days from supplier
  • Item # 1LNC8
  • Mfr. Model # G200SHXJ180
  • UNSPSC # 40142005
  • Catalog Page # 3949
  • Shipping Weight 4.3 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemFlexible Metal Hose
  • Dia. (In.)2
  • Length (In.)18
  • Max. Working Pressure @ 70 F449
  • Static Min. Bend Radius (In.)5.1
  • Dynamic Min. Bend Radius (In.)13.0
  • Max. Temp. (F)1200
  • Fitting Type304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC Swivel
  • Braid MaterialStainless Steel
  • Hose MaterialStainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    Flexible Metal JIC Swivel Hose Assemblies

    • Max. temp.: 1200°F
    Can be bent to accommodate difficult configurations. Resist permeation, abrasion, and overbending. Excellent chemical compatibility. Ideal for full-vacuum applications and where there is a potential for catastrophic failure with rubber hose.

    Product content provided by supplier

    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.