Skip Content

New Dimension Stretch Dress Shirt,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

New Dimension Stretch Dress Shirt, Blue

Price $45.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 14J331
  • Mfr. Model # HS11141632
  • UNSPSC # 46181526
  • Catalog Page # N/A
  • Catalog Group # G0396
  • Shipping Weight 2.83 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item New Dimension Stretch Dress Shirt
  • Color Blue
  • Material 65% Polyester, 35% Cotton
  • Length 32"
  • Fits Chest Size 48"
  • Sleeve Length 32" to 36"
  • Neck Size 16"
  • Closure Type Button
  • Pockets 2
  • Fabric Weight 4.5 oz.
  • Type Long Sleeve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Long-sleeve shirt has banded, interlined collar, epaulets, pocket flaps, cuffs, and a center-front placket with break-resistant buttons. 2-button cuffs have button-sleeve placket. Designed with a longer length to stay tucked in and to accommodate body armor. Mechanically stretched for enhanced fit and comfort.

• Poly/cotton stretch
• Silicone permanent creases

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.