Skip Content

 
Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Jacket


Technical Specs

  • Item Jacket 
  • Gender Men's 
  • Insulated No 
  • Material 100% Tactical Nylon 
  • Lining Material Primaloft(R) 
Size
Please Select
Color
Please Select
Fits Chest Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
48 Products
Compare /
Product #
Mfr.
Model #
Size
Color
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
HS3352RGXXL
2XL
Black
52 to 54"
29"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 2XL
  • Color Black
  • Material 100% Tactical Nylon
  • Fits Chest Size 52 to 54"
  • Length 29"
  • Lining Material Primaloft(R)
HS3352LNXXL
2XL
Black
52 to 54"
30"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 2XL
  • Color Black
  • Material 100% Tactical Nylon
  • Fits Chest Size 52 to 54"
  • Length 30"
  • Lining Material Primaloft(R)
HS3353RGXXL
2XL
Brown
52 to 54"
29"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 2XL
  • Color Brown
  • Material 100% Tactical Nylon
  • Fits Chest Size 52 to 54"
  • Length 29"
  • Lining Material Primaloft(R)
HS3353LNXXL
2XL
Brown
52 to 54"
30"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 2XL
  • Color Brown
  • Material 100% Tactical Nylon
  • Fits Chest Size 52 to 54"
  • Length 30"
  • Lining Material Primaloft(R)
HS3350RGXXL
2XL
Navy
52 to 54"
29"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 2XL
  • Color Navy
  • Material 100% Tactical Nylon
  • Fits Chest Size 52 to 54"
  • Length 29"
  • Lining Material Primaloft(R)
HS3350LNXXL
2XL
Navy
52 to 54"
30"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 2XL
  • Color Navy
  • Material 100% Tactical Nylon
  • Fits Chest Size 52 to 54"
  • Length 30"
  • Lining Material Primaloft(R)
HS3352RG3XL
3XL
Black
56 to 58"
29"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 3XL
  • Color Black
  • Material 100% Tactical Nylon
  • Fits Chest Size 56 to 58"
  • Length 29"
  • Lining Material Primaloft(R)
HS3352LN3XL
3XL
Black
56 to 58"
31"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 3XL
  • Color Black
  • Material 100% Tactical Nylon
  • Fits Chest Size 56 to 58"
  • Length 31"
  • Lining Material Primaloft(R)
HS3353RG3XL
3XL
Brown
56 to 58"
29"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 3XL
  • Color Brown
  • Material 100% Tactical Nylon
  • Fits Chest Size 56 to 58"
  • Length 29"
  • Lining Material Primaloft(R)
HS3353LN3XL
3XL
Brown
56 to 58"
31"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 3XL
  • Color Brown
  • Material 100% Tactical Nylon
  • Fits Chest Size 56 to 58"
  • Length 31"
  • Lining Material Primaloft(R)
HS3350RG3XL
3XL
Navy
56 to 58"
29"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 3XL
  • Color Navy
  • Material 100% Tactical Nylon
  • Fits Chest Size 56 to 58"
  • Length 29"
  • Lining Material Primaloft(R)
HS3350LN3XL
3XL
Navy
56 to 58"
31"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 3XL
  • Color Navy
  • Material 100% Tactical Nylon
  • Fits Chest Size 56 to 58"
  • Length 31"
  • Lining Material Primaloft(R)
HS3352RG4XL
4XL
Black
60 to 62"
30"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 4XL
  • Color Black
  • Material 100% Tactical Nylon
  • Fits Chest Size 60 to 62"
  • Length 30"
  • Lining Material Primaloft(R)
HS3352LN4XL
4XL
Black
60 to 62"
32"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 4XL
  • Color Black
  • Material 100% Tactical Nylon
  • Fits Chest Size 60 to 62"
  • Length 32"
  • Lining Material Primaloft(R)
HS3353RG4XL
4XL
Brown
60 to 62"
30"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 4XL
  • Color Brown
  • Material 100% Tactical Nylon
  • Fits Chest Size 60 to 62"
  • Length 30"
  • Lining Material Primaloft(R)
HS3353LN4XL
4XL
Brown
60 to 62"
32"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 4XL
  • Color Brown
  • Material 100% Tactical Nylon
  • Fits Chest Size 60 to 62"
  • Length 32"
  • Lining Material Primaloft(R)
HS3350RG4XL
4XL
Navy
60 to 62"
30"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 4XL
  • Color Navy
  • Material 100% Tactical Nylon
  • Fits Chest Size 60 to 62"
  • Length 30"
  • Lining Material Primaloft(R)
HS3350LN4XL
4XL
Navy
60 to 62"
32"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 4XL
  • Color Navy
  • Material 100% Tactical Nylon
  • Fits Chest Size 60 to 62"
  • Length 32"
  • Lining Material Primaloft(R)
HS3352LN5XL
5XL
Black
64 to 66"
32"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 5XL
  • Color Black
  • Material 100% Tactical Nylon
  • Fits Chest Size 64 to 66"
  • Length 32"
  • Lining Material Primaloft(R)
HS3353LN5XL
5XL
Brown
64 to 66"
32"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 5XL
  • Color Brown
  • Material 100% Tactical Nylon
  • Fits Chest Size 64 to 66"
  • Length 32"
  • Lining Material Primaloft(R)
HS3350LN5XL
5XL
Navy
64 to 66"
32"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 5XL
  • Color Navy
  • Material 100% Tactical Nylon
  • Fits Chest Size 64 to 66"
  • Length 32"
  • Lining Material Primaloft(R)
HS3352LN6XL
6XL
Black
68 to 70"
33"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 6XL
  • Color Black
  • Material 100% Tactical Nylon
  • Fits Chest Size 68 to 70"
  • Length 33"
  • Lining Material Primaloft(R)
HS3353LN6XL
6XL
Brown
68 to 70"
33"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 6XL
  • Color Brown
  • Material 100% Tactical Nylon
  • Fits Chest Size 68 to 70"
  • Length 33"
  • Lining Material Primaloft(R)
HS3350LN6XL
6XL
Navy
68 to 70"
33"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 6XL
  • Color Navy
  • Material 100% Tactical Nylon
  • Fits Chest Size 68 to 70"
  • Length 33"
  • Lining Material Primaloft(R)
HS3352RGL
L
Black
44 to 46"
28"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size L
  • Color Black
  • Material 100% Tactical Nylon
  • Fits Chest Size 44 to 46"
  • Length 28"
  • Lining Material Primaloft(R)
HS3352LNL
L
Black
44 to 46"
30"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size L
  • Color Black
  • Material 100% Tactical Nylon
  • Fits Chest Size 44 to 46"
  • Length 30"
  • Lining Material Primaloft(R)
HS3353RGL
L
Brown
44 to 46"
28"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size L
  • Color Brown
  • Material 100% Tactical Nylon
  • Fits Chest Size 44 to 46"
  • Length 28"
  • Lining Material Primaloft(R)
HS3353LNL
L
Brown
44 to 46"
30"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size L
  • Color Brown
  • Material 100% Tactical Nylon
  • Fits Chest Size 44 to 46"
  • Length 30"
  • Lining Material Primaloft(R)
HS3350RGL
L
Navy
44 to 46"
28"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size L
  • Color Navy
  • Material 100% Tactical Nylon
  • Fits Chest Size 44 to 46"
  • Length 28"
  • Lining Material Primaloft(R)
HS3350LNL
L
Navy
44 to 46"
30"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size L
  • Color Navy
  • Material 100% Tactical Nylon
  • Fits Chest Size 44 to 46"
  • Length 30"
  • Lining Material Primaloft(R)
HS3352RGM
M
Black
40 to 42"
27"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size M
  • Color Black
  • Material 100% Tactical Nylon
  • Fits Chest Size 40 to 42"
  • Length 27"
  • Lining Material Primaloft(R)
HS3352LNM
M
Black
40 to 42"
29"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size M
  • Color Black
  • Material 100% Tactical Nylon
  • Fits Chest Size 40 to 42"
  • Length 29"
  • Lining Material Primaloft(R)
HS3353RGM
M
Brown
40 to 42"
27"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size M
  • Color Brown
  • Material 100% Tactical Nylon
  • Fits Chest Size 40 to 42"
  • Length 27"
  • Lining Material Primaloft(R)
HS3353LNM
M
Brown
40 to 42"
29"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size M
  • Color Brown
  • Material 100% Tactical Nylon
  • Fits Chest Size 40 to 42"
  • Length 29"
  • Lining Material Primaloft(R)
HS3350RGM
M
Navy
40 to 42"
27"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size M
  • Color Navy
  • Material 100% Tactical Nylon
  • Fits Chest Size 40 to 42"
  • Length 27"
  • Lining Material Primaloft(R)
HS3350LNM
M
Navy
40 to 42"
29"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size M
  • Color Navy
  • Material 100% Tactical Nylon
  • Fits Chest Size 40 to 42"
  • Length 29"
  • Lining Material Primaloft(R)
HS3352RGS
S
Black
36 to 38"
27"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size S
  • Color Black
  • Material 100% Tactical Nylon
  • Fits Chest Size 36 to 38"
  • Length 27"
  • Lining Material Primaloft(R)
HS3353RGS
S
Brown
36 to 38"
27"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size S
  • Color Brown
  • Material 100% Tactical Nylon
  • Fits Chest Size 36 to 38"
  • Length 27"
  • Lining Material Primaloft(R)
HS3350RGS
S
Navy
36 to 38"
27"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size S
  • Color Navy
  • Material 100% Tactical Nylon
  • Fits Chest Size 36 to 38"
  • Length 27"
  • Lining Material Primaloft(R)
HS3352RGXL
XL
Black
48 to 50"
29"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size XL
  • Color Black
  • Material 100% Tactical Nylon
  • Fits Chest Size 48 to 50"
  • Length 29"
  • Lining Material Primaloft(R)
HS3352LNXL
XL
Black
48 to 50"
30"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size XL
  • Color Black
  • Material 100% Tactical Nylon
  • Fits Chest Size 48 to 50"
  • Length 30"
  • Lining Material Primaloft(R)
HS3353RGXL
XL
Brown
48 to 50"
29"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size XL
  • Color Brown
  • Material 100% Tactical Nylon
  • Fits Chest Size 48 to 50"
  • Length 29"
  • Lining Material Primaloft(R)
HS3353LNXL
XL
Brown
48 to 50"
30"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size XL
  • Color Brown
  • Material 100% Tactical Nylon
  • Fits Chest Size 48 to 50"
  • Length 30"
  • Lining Material Primaloft(R)
HS3350RGXL
XL
Navy
48 to 50"
29"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size XL
  • Color Navy
  • Material 100% Tactical Nylon
  • Fits Chest Size 48 to 50"
  • Length 29"
  • Lining Material Primaloft(R)
HS3350LNXL
XL
Navy
48 to 50"
30"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size XL
  • Color Navy
  • Material 100% Tactical Nylon
  • Fits Chest Size 48 to 50"
  • Length 30"
  • Lining Material Primaloft(R)
HS3352RGXS
XS
Black
32 to 34"
26"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size XS
  • Color Black
  • Material 100% Tactical Nylon
  • Fits Chest Size 32 to 34"
  • Length 26"
  • Lining Material Primaloft(R)
HS3353RGXS
XS
Brown
32 to 34"
26"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size XS
  • Color Brown
  • Material 100% Tactical Nylon
  • Fits Chest Size 32 to 34"
  • Length 26"
  • Lining Material Primaloft(R)
HS3350RGXS
XS
Navy
32 to 34"
26"

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size XS
  • Color Navy
  • Material 100% Tactical Nylon
  • Fits Chest Size 32 to 34"
  • Length 26"
  • Lining Material Primaloft(R)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More