Skip Content

Upright Vacuum,13.7 In,12A,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Upright Vacuum, 13.7 In, 12A, 120V

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 6ENE0
  • Mfr. Model # UH70105
  • UNSPSC # 47121602
  • Catalog Page # N/A
  • Shipping Weight 20.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Upright Vacuum
  • Amps 12
  • Cleaning Path 13-7/10"
  • Filter Type HEPA
  • Bag Type Bagless
  • Power Cord Length 27 ft.
  • Voltage 120
  • Net Weight 15.7 lb.
  • Height Adjustment Manual 5-Position
  • Plug Grounded
  • Hood Height 6"
  • Furniture Guard Yes
  • Warranty 2 Year Commercial
  • Includes Attached Stretch Hose, Extension Wand, Crevice Tool, Dusting Brush, Upholstery Tool, Turbine Powered Hand Tool for Upholstery and Carpet
  • Standards UL, OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The T-series Wind Tunnel is designed with Innovation WindTunnel® technology. Air-powered hand tool for access in tight spaces, 12" extension wand, and cleanable filter.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.