Skip Content

Upright Vacuum,12 In,4A,120V,HEPA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Upright Vacuum, 12 In, 4A, 120V, HEPA

Price $254.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11W075
  • Mfr. Model # C1320
  • UNSPSC # 47121602
  • Catalog Page # 1688
  • Shipping Weight 15.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight
Provides a perfect balance of durability, performance, and weight for everyday room-to-room cleaning. Features a 40-ft. quick-change cord, HEPA filtration, automatic height adjustment, and is CRI Certified Gold. Includes 12" nozzle, fingertip On/Off switch, and nonmarking furniture guards and handles that drop down flat.
Hoover Commercial Upright Vacuums
Note: For accessories and replacement parts, see Grainger.com®.

View More

Technical Specs

  • Item Upright Vacuum
  • Amps 4
  • Cleaning Path 12"
  • Filter Type HEPA
  • Bag Type B
  • Power Cord Length 40 ft.
  • Voltage 120
  • Net Weight 9.4 lb.
  • Height Adjustment Automatic
  • Light No
  • Plug 3-Wire
  • Hood Height 7"
  • Handle Lays Flat Aluminum
  • Furniture Guard Yes
  • Warranty 2 Year Commercial
  • Standards ETL Listed, UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 2.7 out of 5 by 3reviewers.
Rated 1 out of 5 by Hoover must know about the defective brush rolls. I use these vacuums commercially. I have bought at least 50 of these C1320's over the past few years. Of late every vacuum that I have received has defective bearings in the brush rolls assembly. Most do not even last a few hours. Even the replacement brush rolls that I have been ordering are defective. Hoover has to know about the defective brush rolls. Hoover please fix this problem!!! Hoover customer for 20+ years but not much longer. March 16, 2015
Rated 2 out of 5 by Not so great for commercial use I bought 3 of these 3 months ago, they cannot go the distance. They overheat and have to rest for 15 minutes to be able to continue, I thought it was just a defective one but they all 3 do it. The back has 3 places that screw together and they are always coming lose...this may be great for a home but NOT for commercial use and that is what they supposedly made for..I have wasted more time dealing with these vacuums. August 25, 2014
Rated 5 out of 5 by Perfect vacuum I compared vacuums for months. Saw this online and a neighbor happened to have this same one and showed me theirs -- I was convinced. So easy to push, easy to go underneath beds, lightweight and easy to use on steps. If you desire a shorter cord you can do so just use 17 gauge or higher. Didn't list hard floors because all of mine are carpeted. VERY SATISFIED WITH THIS ONE. So glad I waited until I was sure what I would be satisfied with. January 27, 2013
  • 2016-02-08 T19:57:45.268-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_11W075, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.