Skip Content

Push Sweeper,Walk Behind,18 In.,6.6 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Push Sweeper, Walk Behind, 18 In., 6.6 gal.

Price $181.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11W077
  • Mfr. Model # L1405
  • UNSPSC # 47121607
  • Catalog Page # N/A
  • Shipping Weight 18.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Push Sweeper
  • Style Walk Behind
  • Cleaning Path 18"
  • Hopper Capacity 6.6 gal.
  • Number of Brushes 2
  • Brush Width 9"
  • Length 22-1/2"
  • Width 18"
  • Height 43"
  • Frame Materials Steel
  • Body Material Plastic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 4reviewers.
Rated 1 out of 5 by Junk Plastic road wheels do not grip cement. Bought product, very unsatisfied with this product. Received it and sent it back same day. Does not work on warehouse floors. March 29, 2016
Rated 5 out of 5 by Great for the pool area My husband bought me this spin sweeper over five years ago. I use it around the pool area and the sidewalks, and it does a great job even after the hail storm punched a few holes in it last month.!  I love it, and refuse to part with it int the replacement arrives. I highly recomend it! August 1, 2013
Rated 5 out of 5 by Excelent Product i bought this because we needed to clean aoutside, beacuae have lloked for this kind of product all ove the world March 11, 2013
  • 2016-04-27 T23:42:29.792-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_11W077, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.