Skip Content

 
Commercial Wet/Dry Vacuum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Commercial Wet/Dry Vacuum

HOOVER


Technical Specs

  • ItemWet/Dry Vacuum 
  • Peak HP1.33 
  • Tank Size20 gal. 
  • SeriesCommercial 
  • Air Flow225 cfm 
  • Amps
  • Static Pressure78" 
  • Hose Dia.1-1/2" 
Tank Material
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Tank Material
Availability
Price
Qty
CH84000
Polyethylene

$760.00 / each

Wet/Dry Vacuum,1.33 HP,20 gal.,120V
Catalog Page #  NA

Price: $760.00 / each

Technical Specs

  • ItemWet/Dry Vacuum
  • Peak HP1.33
  • Tank Size20 gal.
  • SeriesCommercial
  • Air Flow225 cfm
  • Amps8
  • Static Pressure78"
  • Tank MaterialPolyethylene
  • Hose Dia.1-1/2"
CH84005
Stainless Steel

$811.00 / each

Wet/Dry Vacuum,1.33 HP,20 gal.,120V
Catalog Page #  NA

Price: $811.00 / each

Technical Specs

  • ItemWet/Dry Vacuum
  • Peak HP1.33
  • Tank Size20 gal.
  • SeriesCommercial
  • Air Flow225 cfm
  • Amps8
  • Static Pressure78"
  • Tank MaterialStainless Steel
  • Hose Dia.1-1/2"