Skip Content

Backpack Vacuum Cleaner,10 qt.,1.5 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Backpack Vacuum Cleaner, 10 qt., 1.5 HP

Price $693.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11W081
  • Mfr. Model # CH85005
  • UNSPSC # 47121602
  • Catalog Page # 1882
  • Shipping Weight 23.7 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBackpack Vacuum Cleaner
  • Peak HP1.5
  • Amps12
  • Air Flow120 cfm
  • SeriesCommercial
  • Tank Size10 qt.
  • Filter TypeHEPA
  • Net Weight11 lb.
  • Cord Length50 ft.
  • Voltage120
  • Sound Level dBA61
  • Number of Motor Stages2-Stage
  • Height22"
  • Hz60
  • Warranty5 yr.
  • IncludesTools
  • StandardsUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Versatile vacuum features an interchangeable lid for quick conversion into a powerful blower. Lightweight unit has adjustable straps and a cushioned backpad to ensure a proper and comfortable fit. HEPA filter bag helps protect indoor air quality. Includes a 6-pc. tool kit and 50-ft. power cord.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
10 months ago
by
Read all my Q&A
 
Please wait while more information about Redlady is loaded.
Additional information about Redlady could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per supplier the standard bag part number is 44000215 it’s a 10 pack. The Hepa bag is the part number 440002116, 10 pack also. These are not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer
10 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Hi! The part number your in need of is #440002115. Hope this helps!

-Giselle
Hoover Customer Care
10 months ago
by
Read all my Q&A
 
Please wait while more information about HooverUSA is loaded.
Additional information about HooverUSA could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years ago
by
Read all my Q&A
 
Please wait while more information about kenster is loaded.
Additional information about kenster could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit should come with a HEPA filter and replacements are part # 440002116 and can be ordered by calling 1-800-Grainger. Thank you for using Grainger Ask and Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-26T20:23:47.106-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11W081, prod, sort_default
1 of 1
  • 2015-05-26T20:23:47.108-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11W081, prod, sort_default
1 of 1