Skip Content

Zone Valve,NPT,Sz ID 1In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Zone Valve, NPT, Sz ID 1In

Price $168.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KKR1
  • Mfr. Model # V8043E1137
  • UNSPSC # 40141616
  • Catalog Page # 4231
  • Shipping Weight 2.42 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMotorized Zone Valve
  • TypeNormally Closed
  • Height (In.)5-1/4
  • Width (In.)2-3/8
  • Depth (In.)3-1/2
  • Coefficient of Volume10
  • Max. Water Temp. (Deg. F)200
  • Voltage24
  • Electrical Connections18" Leads
  • For Use With2 Wire Control
  • Agency ComplianceUL
  • Connection Type/Size (In.)NPT 1
  • Includes1/2" Conduit Conection, Manual Opening Lever, Spring Return, End Switch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need the ball unit that sits inside of the unit connected to the powerhead that closes and opens when called for.
1 year ago
by
Read all my Q&A
 
Please wait while more information about eddy1953 is loaded.
Additional information about eddy1953 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. The repair kit is not carried by Grainger but would be a Honeywell number 40003918-006.Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:02:06.680-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KKR1, prod, sort_default
1 of 1
  • 2015-05-28T20:02:06.682-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KKR1, prod, sort_default
1 of 1