Skip Content

Wireless Din-Rail Receiver,10 to 28VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wireless Din-Rail Receiver, 10 to 28VDC

Price $1,274.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 19N854
  • Mfr. Model # WDRR1A00A0A
  • UNSPSC # 39121509
  • Catalog Page # 417
  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wireless Din-Rail Receiver
  • Style Din-Rail Receiver
  • Communication Method 2.4 GHz Radio, WPAN 802.15.4
  • Wireless Range 1000 ft.
  • Contact Form Selectable NPN Current Sinking, Open Collector, or NPN. PNP Current Sourcing, Open Collector, or PNP, Selectable Normally Open/Closed
  • Width 6.00"
  • Height 3.50"
  • Depth 1.50"
  • NEMA Rating 1
  • IP Rating 20
  • Operating Temp. Range -4 Degrees to 185 Degrees F
  • Power Source 10VDC to 28VDC
  • Standards RoHS and REACH Compliant, FCC 15.247 (USA), IC RSS 210 (Canada), COFETEL (Mexico), ETSI, CE Mark (European Countries), ACMA, C-TICK (Australia), WPC (India), EMC Latest Applicable Standards EN 300 328, V1.7.1, EN 61326-1 (2006), EN 301 489-1, V1.8.1, EN 301 489-17, V2.1.1, UNSPSC Code 20142601, UNSPSC Commodity 20142601, Shock IEC 60068-2-27, Half-sine, 10 g, 6 mS, 3 Axis, Vibration IEC 60068-2-6, 10 Hz to 500 Hz with 0,35 mm Peak-to-Peak, 58 Hz to 500 Hz 5 g.
  • Features Supply Current 500 mA max Load Current 10 mA; Leakage Current 100 uA max.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This wireless DIN-rail receiver is designed to accommodate up to 14 Limitless™ digital inputs for applications that require more than one-input/one-receiver configurations. Use in valve positioning, construction and agricultural machines, crane boom/jib/skew positioning, conveyors, lifts, grain diverters and flaps, material handling, door positioning, hose attachment verification, presses, and specialty machines.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.