Skip Content

Well Immersion Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Well Immersion Control

Price $156.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2E821
  • Mfr. Model # L6006A1145
  • UNSPSC # 40141609
  • Catalog Page # 3792
  • Shipping Weight 1.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hydronic Controls
These immersion controllers for use in gas- or oil-fired hydronic heating systems require a 24VAC thermostat. Select models are compatible with 750mV thermostats.

View More

Technical Specs

  • Item Immersion Controller
  • Type Immersion Well Mounting (Not Included), High Limit, Low Limit or Circulator Control
  • Height (In.) 5-3/8
  • Depth (In.) 2-1/8
  • Width (In.) 2
  • Temp. Range 100 Degrees to 240 Degrees F
  • Differential 5 Degrees to 30 Degrees F Adj.
  • Full Load Amps @ 120V 8
  • Full Load Amps @ 240VAC 5.1
  • Locked Rotor Amps @ 120V 48
  • Locked Rotor Amps @ 240V 30.6
  • Millvolt 0.25 A @ 0.25 to 12 Vdc
  • Mounting Horizontal
  • Application Circulator Control and High Limit or Low Limit
  • Requires 1/2" Well Adapter and Tube of Heat Conductive Compound
  • Includes Stop factory-set at 240F (116 C) and heat-conductive compound
  • Bulb Size (In.) 3/8 x 2 7/8
  • System Switching SPDT
  • Insulation Depth (In.) 3
  • Agency Compliance UL & CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need a replacement part for a White Rodgers aquastat immersion control part number 11C19-403. I understand the OEM part has been discontinued so I need to locate an alternative. Thank you in advance for your help, this is very urgent. The part information your page provided is as follows:

Item # 2E821
Mfr. Model # L6006A1145
UNSPSC # 40141609
Catalog Page # 4236
1 year ago
by
Read all my Q&A
 
Please wait while more information about Rick2015 is loaded.
Additional information about Rick2015 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. The closest cross would be to a Honeywell 2GZK9.

To better assist you for future urgent needs, please 800-472-4643 and speak with one of our tech reps they will be able to assist you right away.

Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:03:51.029-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2E821, prod, sort_default
1 of 1
  • 2016-02-06 T20:03:51.031-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2E821, prod, sort_default
1 of 1