Skip Content

Valve,Zone,3/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Valve, Zone, 3/4 In

Price $189.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2E789
  • Mfr. Model # V8043F1036
  • UNSPSC # 40141609
  • Catalog Page # 4231
  • Shipping Weight 2.5 lbs.
Country of Origin HungaryCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMotorized Zone Valve
  • TypeNormally Closed
  • Height (In.)5-1/4
  • Width (In.)2-3/8
  • Depth (In.)3-11/16
  • Coefficient of Volume3.5
  • Safe Working Water PSI20
  • Max. Water Temp. (Deg. F)200
  • Voltage24
  • Electrical ConnectionsTerminal Board
  • For Use With2 Wire Control
  • Agency ComplianceUL Listed CSA Certified
  • Connection Type/Size (In.)Sweat 3/4
  • Includes1/2" Conduit Conection, Manual Opening Lever, Spring Return
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
It appears the for whatever the reason this valve doesn't have the power to consistently drive open or closed the valve without some assistance in the form of manually "spinning" the flywheel.

Honeywell Zone Valve-
Item # 2E789 Mfr. Model # V8043F1036 UNSPSC # 40141609
4 months ago
by
Read all my Q&A
 
Please wait while more information about wingnut25 is loaded.
Additional information about wingnut25 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-02T19:41:25.567-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2E789, prod, sort_default
1 of 1
  • 2015-08-02T19:41:25.568-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2E789, prod, sort_default
1 of 1