Skip Content

Electric Actuator,0 to 130F,2 SPST close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Actuator, 0 to 130F, 2 SPST

Price $237.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HEY6
  • Mfr. Model # ML4115B1008
  • UNSPSC # 31251501
  • Catalog Page # 4241
  • Shipping Weight 5.1 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Actuator
  • Mounting TypeDirect Mount
  • Spring ReturnSpring-Return
  • Shaft Type3/8" to 1/2" Square or Round
  • Torque30 in.-lb.
  • Stroke Deg.95 +/-3
  • Height7-1/2"
  • Width5-1/8"
  • Depth3-5/16"
  • Switch Type2 SPST
  • Electrical Connections(2) Color Coded Lead
  • Signal TypeOn/Off
  • Ambient Temp. Range0 Degrees to 130 Degrees F
  • Power Consumption0.18A, 18W Driving, 0.11A, 9W Holding
  • Timing25 sec. Max.,18 sec. Nominal @ 60 Hz, 15 sec. Spring Return
  • Voltage120VAC
  • For Use WithValves and Dampers
  • IncludesGround Screw
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by works well and has good price to go with the product works well and has a good price to go with the product June 21, 2012
  • 2015-05-06T20:05:53.904-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2HEY6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

life expectency of this unit

have 4 of these units as fire damper motors installed in 2001. not able to find the problem of ducts closed even though power is on
10 months ago
by
Read all my Q&A
 
Please wait while more information about stevebreck is loaded.
Additional information about stevebreck could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-06T20:00:48.869-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HEY6, prod, sort_default
1 of 1
  • 2015-05-06T20:00:48.871-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HEY6, prod, sort_default
1 of 1