Skip Content

Low V T-Stat,Stages Heat 3,Stages Cool 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Low V T-Stat, Stages Heat 3, Stages Cool 2

Price $303.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NE60
  • Mfr. Model # TH8321U1006
  • UNSPSC # 41112209
  • Catalog Page # N/A
  • Shipping Weight 1.1 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLow Voltage Thermostat
  • Stages Heat3
  • Stages Cool2
  • Temp. Settings per Day4
  • Programs per Week7
  • Terminal DesignationsR, RC, C, Y, Y2, W-O/B, AUX-W2, G, L, E, S1, S2
  • System SwitchingAuto-Heat-Cool-Off
  • Fan SwitchingAuto-On-Circulate
  • Display Size10 sq. in.
  • Display TypeLCD
  • Key Pad LockoutYes
  • Programmable FanYes
  • Automatic ChangeoverYes
  • Humidification ControlNo
  • Remote Sensing CapabilityYes
  • Temporary Program OverrideYes
  • Filter IndicatorYes
  • Low Battery IndicatorYes
  • Batteries IncludedYes
  • Dual Transformer CompatibleYes
  • Power MethodHardwired/Battery
  • Voltage20 to 30VAC
  • 750mV CompatibleYes
  • Mounting TypeHorizontal or Vertical
  • Mounting LocationElectrical Box
  • Height4-9/16"
  • Width6"
  • Depth1-1/4"
  • ColorWhite
  • Control Range40 Degrees to 99 Degrees F
  • FeaturesReal Time Clock, Change Reminders Reminds You to Service or Replace the Air Filter, Humidifier Pad, Ultraviolet Lamp or Thermostat Batteries, Removable from Wall For Programming, Three replaceable AAA Alkaline Batteries Power Thermostats when 24 Vac Common is not Used. Non-Replaceable lithium Battery with Ten-Year Life Under Normal Use to Hold Calendar and Time Settings. Alkaline Batteries Keep Calendar and Time After Lithium Battery is no Longer Functional
  • For Use WithGas, Oil, Electric Heat, or Heat Pump and 750 mV, Outdoor or Indoor Remote Sensors
  • Includes3 AAA Batteries
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.