Skip Content

Toggle Switch,DPST,5A @ 120V,Solder Lug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Toggle Switch, DPST, 5A @ 120V, Solder Lug

Price $41.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 24D522
  • Mfr. Model # 2TW1-2
  • UNSPSC # 39121507
  • Catalog Page # 391
  • Shipping Weight 0.005 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Toggle Switch
  • Contact Form DPST
  • Number of Connections 4
  • Switch Function On/Off
  • AC Contact Rating 5A @ 120VAC
  • Terminals Solder Lug
  • Mounting Hole 0.25" dia.
  • DC Contact Rating 5A @ 28VDC
  • Actuator Style Standard Lever
  • Actuator Length 0.420"
  • Stem Length 0.250"
  • Stem Dia. and Thread Size 0.110"
  • Operating Temp. Range -85 Degrees to 160 Degrees F
  • Actuator Color Silver
  • Stem Color Silver
  • Special Features Fine Silver Contacts
  • Recommended Use Applications Requiring Military Qualification
  • Standards UL and Military Qualification
  • Includes Thermoset Phenolic Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The HONEYWELL toggle switch is useful in a variety of applications where a panel-mount switch with an environment-proof rating is needed. Use this TW Series miniature toggle switch for industrial equipment, military and commercial aviation, agriculture, process control, and medical. Saves space and weight.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.