Skip Content

Toggle Switch,4PDT,12 Conn.,On/Off/On close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Toggle Switch, 4PDT, 12 Conn., On/Off/On

HONEYWELL

Price: $53.75 / each

Please sign in or register to access lists

  • Item # 24D454
  • Mfr. Model # 4NT1-1
  • UNSPSC # 39121507
  • Catalog Page # N/A
  • Shipping Weight 0.15 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemToggle Switch
  • Contact Form4PDT
  • Number of Connections12
  • Switch FunctionOn/Off/On
  • TerminalsScrew
  • Mounting Hole0.5" Dia.
  • AC Contact Rating0.5A to 15A @ 0.5V to 277V
  • DC Contact Rating0.5A @ 250V, 0.75A @ 115V, 0.5A to 20A @ 0.5V to 28V
  • HP1/2 @ 125VAC, 1 @ 250/277VAC
  • Actuator StyleStandard Lever
  • Actuator Length0.68"
  • Stem Length0.47"
  • Stem Dia. and Thread Size15/32-32UNS
  • Operating Temp. Range-85 Degrees to 160 Degrees F
  • Actuator ColorSilver
  • Stem ColorSilver
  • Special FeaturesStep Base
  • Recommended UseAerial and Scissor Lifts, Truck Mounted Tele-Handlers, Cranes and Construction, Agriculture and Material-Handling Equipment, Factory-Floor Control Units, Machine Tool Equipment Manufacturers
  • StandardsUL Recognized, CSA Certified, CE Approved
  • IncludesThermoplastic Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Features a movable seal between the toggle lever
and bushing and a sealed case to meet NEMA 3,
3R, 4, 13 and IP67/IP68 seal ratings. Suitable for
aerial and scissor lifts, truck-mounted telehandlers,
cranes and construction, agriculture and material
handling equipment, factory-floor control units,
and machine tool equipment manufacturers.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.