Skip Content

Low V T-Stat,Stages Heat 1,Stages Cool 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Low V T-Stat, Stages Heat 1, Stages Cool 1

Price $69.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6WU97
  • Mfr. Model # TH4110D1007
  • UNSPSC # 41112209
  • Catalog Page # 4218
  • Shipping Weight 0.7 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLow Voltage Thermostat
  • Stages Heat1
  • Stages Cool1
  • Temp. Settings per Day4
  • Programs per Week5-2
  • Terminal DesignationsR, RC, C, Y, W, G, O, B
  • System SwitchingHeat-Cool-Off
  • Fan SwitchingAuto-On
  • Display Size0.9 sq. in.
  • Display TypeLCD, Backlit
  • Humidification ControlNo
  • Battery BackupYes
  • Low Battery IndicatorYes
  • Batteries IncludedYes
  • Dual Transformer CompatibleYes
  • Power MethodHardwired/Battery
  • Voltage24VAC
  • 750mV CompatibleYes
  • Mounting TypeHorizontal
  • Height3-13/16"
  • Width5-3/8"
  • Depth1-1/4"
  • ColorWhite
  • Control Range40 Degrees to 99 Degrees F
  • FeaturesSystem Switches Located on Side
  • Includes2 AA Batteries
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Digital Programmable Thermostats

• Retain programmed information in the event of a power loss White color

Repair Parts

Displaying repair parts for model:
  • TH4110D1007

Alternate Products


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by I had this thermostat in my home for 4yeras and 8 months and it work fine but at that time it went wild - keep the house at 69 degrees F then went to 80+ degrees then back to 69. I have requested a replacement from honeywell - they have refused DO NOT RECOMMEND- HONEYWELL NEEDS TO CORRECT THE PROBLEMS WITH THE UNIT. September 14, 2012
  • 2015-03-29T20:03:53.734-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_6WU97, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(5 Questions : 7 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

product manual needed

lost in sandy flood need
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about chezpat is loaded.
Additional information about chezpat could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about cheryllynne59 is loaded.
Additional information about cheryllynne59 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

Recovery is the cycle when the thermostat engages the equipment to meet the pre-programmed temperature setting on the thermostat. If your thermostat is set to 65° in the away setting from 10:00am to 4:00pm and it is set to 70° at 4:00pm in the return setting the time the furnace/heater is running to get to the set temperature is the recovery cycle.

Thank you for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
When the Honeywell TH4110 shows "recovery" on the display, it means the thermostat is recovering to the upcoming comfort temperature setting.

For example, if your sleep program has a temperature setting o 65 degrees, but your Wake program has a temperature setting of 70 degrees, "recovery" means the thermostat is on its way to your 70 degree setting.

This is the feature Adaptive Intelligent Recovery. It allows the thermostat to learn when it needs to bring the heat on so it is at your Wake program setting.

We hope this information is of use to you.

Sincerely,

Honeywell Customer Care
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Honeywell Support is loaded.
Additional information about Honeywell Support could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Nanny is loaded.
Additional information about Nanny could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will send you a copy of the owners manual for review. Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about troublewithtemp is loaded.
Additional information about troublewithtemp could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
3 People need an answerI have this question too

Answers

Answer: 
The owner's manual has been emailed to you. If you have any additional questions please contact our customer service department at 1-800-Grainger.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1

Answer: 
There are two ways to set the Honeywell TH4110 so it will hold a temperature.

The first way is to press the Hold button and then press the up or down arrows until the desired temperature setting is achieved.

The second way is to press the up or down arrows until the desired temperature setting is achieved and the press the Hold button.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Honeywell Support is loaded.
Additional information about Honeywell Support could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about swasey36 is loaded.
Additional information about swasey36 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will send you a copy of the instruction manual with instructions on how to change the batteries. For all instruction manuals please call 1-888-361-8649.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-29T19:44:24.813-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6WU97, prod, sort_default
1 of 1
  • 2015-03-29T19:44:24.815-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6WU97, prod, sort_default
1 of 1