Skip Content

Line Volt Mechanical Tstat,120 to 277VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Line Volt Mechanical Tstat, 120 to 277VAC

Price $55.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2E832
  • Mfr. Model # T498B1512
  • NSN #
  • UNSPSC # 41112209
  • Catalog Page # 4220
  • Shipping Weight 0.5 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLine Volt Mechanical Tstat
  • Switch TypeDPST
  • Switch ActionOpen on Rise
  • Number of Switches1
  • Control Range40 Degrees to 85 Degrees F
  • Differential+/- 3 Degrees F
  • Height4-17/32"
  • Width2-29/32"
  • Depth1-15/16"
  • Sensor TypeBi-Metal
  • FeaturesSelf-Cleaning, Slide Action, Noiseless Operation
  • For Use WithNon-Inductive Electric Heating Loads, Electric Baseboard, Heat Cable or Ceiling Panels
  • ColorBeige
  • ApplicationHeating Only
  • Voltage Range120 to 277VAC
  • Full Load Amps @ 120V15A
  • Contact Rating Resistive @ 120V22A
  • Resistive Amps @ 208VAC22A
  • Contact Rating Resistive @ 240V22A
  • Contact Rating Resistive @ 277V19A
  • Number of Stages1
  • IncludesRoom Thermometer, Locking Cover and Range Stops
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
If not can you recommend a 120v line volt thermostat that does. Natural gas. Replacing a thermostat rated at 5a max resistive load and 2a max inductive load. Also switch needs to be quiet!
5 months ago
by
Read all my Q&A
 
Please wait while more information about Telepaco is loaded.
Additional information about Telepaco could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. If you have a 120volt zone valve then the thermostat you inquired about will work. If you do not have 120 volt zone valve, then could you please call 800-472-4643 and speak with one of our tech reps they will be able to assist you.

Thanks for using Grainger Ask and Answer.
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about marymo is loaded.
Additional information about marymo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This thermostat is a DPST. This thermostat will break one leg of power.

Thank you for using Grainger Ask and Answer.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-17T19:39:14.364-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2E832, prod, sort_default
1 of 1
  • 2015-04-17T19:39:14.366-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2E832, prod, sort_default
1 of 1