Skip Content

Line Voltage Thermostat,24 to 240VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Line Voltage Thermostat, 24 to 240VAC

Price $592.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2GZP2
  • Mfr. Model # T775P2003
  • UNSPSC # 41112209
  • Catalog Page # 4209
  • Shipping Weight 2.47 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLine Voltage Thermostat
  • Switch Type4 SPDT
  • Switch ActionOpen/Close on Rise
  • Number of Switches4
  • Control Range-40 Degrees to 248 Degrees F
  • Differential1 Degrees to 150 Degrees F
  • Height8-5/32"
  • Width4-13/32"
  • Depth2-15/16"
  • Temp. Sensitivity+/-1 Degrees F
  • Sensor Type1,097 Ohms PTC at 77F
  • Sensing Bulb Dia.1/4"
  • Sensing Bulb Length2"
  • For Use WithHeating, Boiler Controls
  • Adjustable Throttle Range1 Degrees to 150 Degrees F
  • ColorGray
  • Display TypeDigital
  • Enclosure TypeNEMA 1
  • Voltage Range24 to 240VAC
  • Full Load Amps @ 120V9.8A
  • Full Load Amps @ 240VAC4.9A
  • Locked Rotor Amps @ 120V58.8A
  • Locked Rotor Amps @ 240V29.4A
  • Contact Rating Resistive @ 120V10A
  • Pilot Duty Contacts (VA)125VA
  • Mounting TypeVertical or Horizontal
  • Number of Relay Inputs3
  • Number of Relay Outputs4
  • 0-10V OutputNo
  • Includes50021579-001
  • Agency ComplianceUL, CUL, CE, IP65
  • FeaturesSave Time on Installations with the Easy-to-Use Graphical Interface, Large Display and the Intuitive Programming
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.