Skip Content

Switching Relay,DPST,120/240V Load close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Switching Relay, DPST, 120/240V Load

Price $159.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2E867
  • Mfr. Model # RA832A1066
  • UNSPSC # 39121515
  • Catalog Page # N/A
  • Shipping Weight 2.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Transformer Relay
  • Type Conduit/Unit Mount (Hydronic Application)
  • Coil Volts 24
  • Transformer Primary (V) 120
  • Transformer Secondary (V) 24
  • Switch Type DPST
  • Resistive Amps @ 120V 10
  • Full Load Amps @ 120V 7.4
  • Locked Rotor Amps @ 120V 44.4
  • Resistive Amps @ 240V 6
  • Full Load Amps @ 240VAC 3.7
  • Locked Rotor Amps @ 240V 22.2
  • Height (In.) 5-1/4
  • Width (In.) 4-1/4
  • Depth (In.) 2-5/16
  • Mounting Universal
  • Application Hydronic Heating Systems
  • Agency Compliance UL
  • Includes Auxiliary Contacts For Switching Additional Low or Millivoltage Loads, Millivolt Rating 300 Ma Minimum At 750 mV. Low Voltage Rating, Pitot Duty 50 VA At 24VDC, Rating 1Amp At 12 VDC.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Mazie is loaded.
Additional information about Mazie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The Honeywell RA832 can control multiple zones, but only with 1 thermostat. You would not be able to wire two thermostats to control two separate systems.
Your Grainger representative may be able to help you determine which control may be appropriate for your application.

Sincerely,

Honeywell Customer Care
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Honeywell Support is loaded.
Additional information about Honeywell Support could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
It will not control two seperate zones with two different thermostats. It can control two zones with one thermostat so the zones will work in paralell.

Thanks for using Grainger Ask and Answer.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:07:39.498-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2E867, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:39.499-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2E867, prod, sort_default
1 of 1