Skip Content

Sterile Eye Wash Cartridge,3.5 gal.,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sterile Eye Wash Cartridge, 3.5 gal., PK2

Price $314.50 / pkg. of 2

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2DEB3
  • Mfr. Model # 32-ST1050-0000
  • UNSPSC # 46181810
  • Catalog Page # 2446
  • Shipping Weight 69.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSterile Eye Wash Cartridge
  • Bottle Size3.5 gal.
  • For Use WithMFR. NO. 1000
  • Mixing Ratio7 Gallons Per Bottle
  • In Solution Shelf Life2 Years
  • Shelf Life2 Years
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by The Fendal Eyewash System is a real time saver. Stand alone Eyewash Stations that hold their solution in a resevuoir are maintenence problems. They require annual cleaning and fluid replacement. The Fendal system eliminates this by using replacable cartridges that are good for 2 years; and nothing requires sanitization. The only downside is that the bladders in the cartridges are fragile. Rough handling will often result in a leak. April 3, 2015
  • 2015-07-29T19:47:31.491-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2DEB3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.