Skip Content

Three-Way 1/2 In,NPT,VC Valve Assembly close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Three-Way 1/2 In, NPT, VC Valve Assembly

Price $78.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ATE1
  • Mfr. Model # VCZNB6100
  • UNSPSC # 40141616
  • Catalog Page # 4235
  • Shipping Weight 1.4 lbs.
Country of Origin HungaryCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSolder Globe Valve
  • Type3-Way, Cartridge Cage
  • Height (In.)4-3/8
  • Width (In.)3-7/8
  • Depth (In.)2-3/4
  • Coefficient of Volume3.7
  • Safe Working Water PSI300
  • Max. Water Temp. (Deg. F)34 to 203
  • For Use WithWater or Glycol Solution 50% Max
  • Agency ComplianceCRN
  • Connection Type/Size (In.)(F)NPT 1/2
  • Description/Special FeaturesThree-Way Bodies May Be Used In Either Diverting Or Mixing Applications, Replacing The Cartridge Rebuilds The Valve, Linearized Cartridge For Use With Floating Actuators
  • SpecificationsQuick, Open, Linear, And Equal Percentage Control Characteristics Available. Bi-Directional Installation. No Tools Required For Actuator Installation Or Removal. Actuator Removal Does Not Require Draining System. Service Is By Replacement Of Cartridge, Not Valve Body.
  • IncludesInstallation Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.