Skip Content

Two-Way Sweat Valve,1/2 In,1.9 Cv close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Two-Way Sweat Valve, 1/2 In, 1.9 Cv

Price: NA

Item no longer available


  • Item # 4ATC3
  • Mfr. Model # V5852A2056
  • UNSPSC # 40141616
  • Catalog Page # 4235
  • Shipping Weight 0.58 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSolder Globe Valve
  • Type2-Way, Cartridge
  • Height (In.)3
  • Width (In.)3/4
  • Depth (In.)3
  • Coefficient of Volume1.9
  • Safe Working Steam PSI40.5
  • Safe Working Water PSI240
  • Max. Water Temp. (Deg. F)36 to 248
  • For Use WithWater or Glycol Solution 50% Max
  • Agency ComplianceCRN
  • Connection Type/Size (In.)Sweat 1/2
  • Description/Special FeaturesFor Use With Series 1000 Actuators: M6410, M7410, M6435, M7435 & Mp958 Pneumatic Actuator
  • SpecificationsLong Stroke Allows Wider Range Of Control. Soft Valve Seat Provides Low Leakage Rate. Threaded Plastic Cover/Manual Handle Allows Manual Operation. Easily Installed In Areas Where Space Is Limited.
  • IncludesInstallation Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.