Skip Content

Round Damper,Modulating Automatic,8In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Round Damper, Modulating Automatic, 8In

Price $294.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2GYZ5
  • Mfr. Model # MARD8
  • UNSPSC # 40101504
  • Catalog Page # 4310
  • Shipping Weight 6.16 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRound Damper
  • TypeModulating Automatic
  • Dia. (In.)8
  • Voltage (AC)24
  • Output Amps1.8 VA
  • ConnectionScrew Terminals
  • Terminal DesignationsCW, COM, CCW
  • Rotation Angle (Deg.)90
  • Torque (In.-Lbs.)35
  • Timing (Sec.)90
  • Ambient Temp. Range20 To 125 F
  • Ambient Humidity Range (%)5 To 95
  • ApplicationZone Damper Or Bypass Damper
  • RequiresSPC For Bypass
  • For Use WithForced Air Zone Control Panels And Static Pressure Control
  • Agency ComplianceUL, CUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about BigMAc1 is loaded.
Additional information about BigMAc1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The Honeywell MARD is a round damper with a 24-Vac, floating-control type modulating motor for bypass and zone damper control. The dampers themselves do not have the ability to sense if the system is in heat or cool. It would rely on the system and zone panel it is wired to, to determine whether or not it needs to be open or closed on a call for heating or cooling.

In the application you describe, you would need to install a temperature controller capable of powering the damper open and then closed, depending on whether it was set for heating or cooling and what the temperature needs were.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Honeywell Support is loaded.
Additional information about Honeywell Support could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-03T20:34:10.387-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2GYZ5, prod, sort_default
1 of 1
  • 2015-07-03T20:34:10.389-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2GYZ5, prod, sort_default
1 of 1